Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Mitsubishi Type Clip

4.81 (26)
...see all>
Product Options
ADD TO CART
Outer Diameter C (mm) Width W (mm) Shaft Diameter B (phi mm) Neck Length A(mm) Dimensions E (mm) Dimensions D (mm) Main Conforming Genuine Product Number Dimension G(mm) Dimension F (mm) Dimension H (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outer Diameter C (mm) Width W (mm) Shaft Diameter B (phi mm) Neck Length A(mm) Dimensions E (mm) Dimensions D (mm) Main Conforming Genuine Product Number Dimension G(mm) Dimension F (mm) Dimension H (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - MR557902,62098-6A0A4 - - - 1bag(10pc) 1 MB56-10 19058515 12.99 SGD
In stock
- - - - - - MU488006 - - - 1bag(10pc) 1 MB57-10 19058524 13.99 SGD
In stock
- - - - - - MU000255 - - - 1bag(10pc) 1 MB52-10 19058472 21.99 SGD
Shipped after 2018-06-26
- - - - - - MU000477 - - - 1bag(10pc) 1 MB53-10 19058488 15.99 SGD
Shipped after 2018-06-26
- - - - - - 7403A020 - - - 1bag(10pc) 1 MB54-10 19058497 17.99 SGD
Shipped after 2018-06-26
- - - - - - MR975477HC - - - 1bag(10pc) 1 MB55-10 19058506 21.99 SGD
Shipped after 2018-06-26
- - - - - - 09148-05018,MS480002 - - - 1bag(50pc) 1 MB28-50 19058463 16.99 SGD
Shipped after 2018-06-26
- - - - - - - - - - 1bag(10pc) 1 MB58-10 24397275 21.99 SGD
Shipped after 2018-06-26
13.1 - 3.7 4.8 6.2 9.6 MB645970 6.2 11.8 3.2 1Bag(100PC) 1 MB18-100 33020784 109.99 SGD
Shipped after 2018-06-26
- - - - - - MU481027 - - - 1Bag(100PC) 1 MB3-100 11134417 32.99 SGD
Shipped after 2018-06-26
12.9 - 8.8 14.5 - - MS480022 - - - 1Bag(50PC) 1 MB13-50 33020766 32.99 SGD
Shipped after 2018-06-26
20.7 - - 9 - - MB270319 - - - 1Bag(50PC) 1 MB12-50 33020757 22.99 SGD
Shipped after 2018-06-26
- 7.8 - - - - MB249338 - - - 1Bag(30PC) 1 MB10-30 33020732 12.99 SGD
Shipped after 2018-06-26
16.8 - 12.2 20 - - MB361578 - - - 1Bag(10PC) 1 MB19-10 33020793 6.99 SGD
Shipped after 2018-06-26
- - 9.9 16.5 12.8 15.8 MB608104 - - - 1Bag(30PC) 1 MB6-30 33020696 12.99 SGD
Shipped after 2018-06-26
- - 9.5 - 13.1 15 MB608410 - - - 1Bag(50PC) 1 MB11-50 33020741 16.99 SGD
Shipped after 2018-06-26
- - 11.5 - - - MU810520 - - - 1Bag(10PC) 1 MB21-10 35598665 32.99 SGD
Shipped after 2018-06-26
- - 8.5 - - - MR180553 - - - 1Bag(10PC) 1 MB20-10 35598656 12.99 SGD
Shipped after 2018-06-27
- - - - - - 90467-07030 - - - 1Bag(50PC) 1 MB1-50 11134392 30.99 SGD
In stock
- - - - - - MB779749 - - - 1Bag(50PC) 1 MB15-50 11134453 36.99 SGD
In stock
- - - - - - MB887567 - - - 1Bag(50PC) 1 MB2-50 11134401 32.99 SGD
In stock
- - - - - - MB105489 - - - 1Bag(100PC) 1 MB4-100 11134426 20.99 SGD
In stock
- - - - - - MB547806 - - - 1Bag(30PC) 1 MB5-30 11134435 23.99 SGD
In stock
- - - - - - MB567499 - - - 1Bag(50PC) 1 MB14-50 11134444 20.99 SGD
In stock
- - - - - - MR200300 - - - 1Bag(10PC) 1 MB16-10 09929771 5.99 SGD
In stock
- - - - - - MR200300 - - - 1Bag(50PC) 1 MB16-50 11134462 21.99 SGD
In stock
- - - - - - MR288150 - - - 1Bag(50PC) 1 MB17-50 11134471 24.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 23
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 4.81
26 Customer Reviews
The reviews are automatic translation.
Fastening of the cart body
5
From Japan
On 2018-06-20 18:49:09
I purchased it referring to the size, but it was good with the goods I thought. For expendable items, I think whether purchasing in lot units should be possible.
This review is about item#11134462.
I stopped bumper (EV) bumper, so I replenished it.
5
From Japan
On 2018-05-14 17:27:43
I am satisfied without rattling because it was perfect.
This review is about item#9929771.
Car maintenance
5
From Japan
On 2018-04-20 15:26:24
It can be used as it is genuine. It is saved because it is the desired part.
This review is about item#9929771.
When changing bumper
5
From Japan
On 2018-04-02 17:24:27
It was quicker and very good than ordering with a dealer. From now on I will order with Monotaro.
This review is about item#9929771.
Auto maintenance
5
From Japan
On 2018-02-03 17:08:03
I used it for bumper fixation of Mitsubishi's minicar. I felt the material was stiff compared to genuine. I think that it will be damaged by removal below freezing, but since the price is cheap, it is disposable when removing it
This review is about item#9929771.
Installation of bumpers etc.
5
From Japan
On 2017-10-28 14:44:00
Can be used as normal as genuine parts. Variety of kinds. . .
This review is about item#11134462.
maintenance
5
From Japan
On 2017-09-11 14:49:09
I think that price, lot, quality are all good. However, when choosing products, the item name and the image were difficult to match and it was difficult to check.
This review is about item#9929771.
Fold the engine bottom cover of Fortis
5
From Japan
On 2017-09-01 20:16:43
I stayed without problems. The reason for selection is not because Mitsubishi type, but from the dimensions.
This review is about item#9929771.
It was an unusual size.
5
From Japan
On 2017-07-13 09:13:14
I have stocked with 6 mm, 7 mm, 8 mm, 10 mm so far and it happens that Mitsubishi's minicar With desorption of the front bumper ...? Is it? It is 9 mm. I was satisfied very much that I was able to buy it much cheaper than buying it with parts merchant.
This review is about item#9929771.
Automobile
5
From Japan
On 2017-06-27 09:06:10
It does not change anything from genuine parts. It is economical to use without any problem.
This review is about item#9929771.

Related Products