Buy more than* S$200* and get FREE SHIPPING

Vinyl Cab Tire Round Shape Cord

4.10 (10)
...see all
Product Options
ADD TO CART
Wire Thickness (mm2) Overall Length (m) Rated Voltage (V) Insulator Outer Diameter (mm) Standard Conductor Outer Diameter (mm) Color Conductor Construction (peice/mm) Conductor Resistance (ohm/km)(20 degree c) Specification Sheath Standard Thickness (mm) Standard Thickness of Insulator (mm) Final Outer Diameter (mm) Number of Cores Compatible Standard Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Wire Thickness (mm2) Overall Length (m) Rated Voltage (V) Insulator Outer Diameter (mm) Standard Conductor Outer Diameter (mm) Color Conductor Construction (peice/mm) Conductor Resistance (ohm/km)(20 degree c) Specification Sheath Standard Thickness (mm) Standard Thickness of Insulator (mm) Final Outer Diameter (mm) Number of Cores Compatible Standard Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.3 10 Less than 100 1.5 - 0.7 Gray 12/0.18 62.9 No PSE 0.8 0.4 About5.2 4 -   1Roll 1 VCTF0.3x4Core 09928764 14.96 SGD
In stock
0.5 10 Less than 100 1.9 - 0.9 Gray 20/0.18 37.8 No PSE 1 0.5 About6.6 4 -   1Roll 1 VCTF0.5x4Core 09928791 20.70 SGD
In stock
0.5 - Less than 100 1.9 - 0.9 Gray 20/0.18 37.8 No PSE 1.0 0.5 About6.1 3 -   1Roll 1 VCTF0.5x3Core 09928782 16.23 SGD
In stock
0.75 - 300 2.3 - 1.1 Gray 30/0.18 25.1 PSE compliant 1.2 0.6 About17.3 30 PSE *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 VCTF0.75 x 30 core 32587511 95.91 SGD
Shipped after 2017-01-25
1.25 - 300 2.7 - 1.5 Gray 50/0.18 15.1 PSE compliant 1.2 0.6 About16.5 20 PSE *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 VCTF1.25 x 20 core 32587615 99.78 SGD
Shipped after 2017-01-25
2.0 - 300 3.0 - 1.8 Gray 37/0.26 9.79 PSE compliant 1.1 0.6 About14.2 - PSE *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 VCTF2.0 x 10 core 32587676 85.57 SGD
Shipped after 2017-01-25
1.25 - 300 2.7 - 1.5 Gray 50/0.18 15.1 PSE compliant 1.0 0.6 About10.9 8 PSE *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 VCTF1.25 x 8 core 32587572 45.41 SGD
Shipped after 2017-01-25
0.75 - 300 2.3 - 1.1 Gray 30/0.18 25.1 PSE compliant 1.4 0.6 About21.6 50 PSE *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 VCTF0.75 x 50 core 32587536 199.90 SGD
Shipped after 2017-01-25
0.5 - Less than 100 1.9 - 0.9 Gray 20/0.18 37.8 No PSE 1.2 0.5 About17.9 50 - *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 VCTF0.5 x 50 core 32587423 119.90 SGD
Shipped after 2017-01-25
0.3 - Less than 100 1.5 - 0.7 Gray 12/0.18 62.9 No PSE 1.0 0.4 About13.1 40 - *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 VCTF0.3 x 40 core 32587301 67.27 SGD
Shipped after 2017-01-25
1.25 - 300 2.7 - 1.5 Gray 50/0.18 15.1 PSE compliant 1.1 0.6 About15.0 - PSE *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 VCTF1.25 x 16 core 32587606 82.99 SGD
Shipped after 2017-01-25
0.5 10 Less than 100 1.9 - 0.9 Gray 20/0.18 37.8 No PSE 1 0.5 About11.0 16 -   1Roll 1 VCTF0.5 x 16 core 32587387 51.14 SGD
In stock
2 10 300 3 - 1.8 Gray 37/0.26 9.79 PSE compliant 1 0.6 About11.0 6 PSE   1Roll 1 VCTF2.0 x 6 core 32587642 60.10 SGD
In stock
1.25 10 300 2.7 - 1.5 Gray 50/0.18 15.1 PSE compliant 1 0.6 About10.1 6 PSE   1Roll 1 VCTF1.25 x 6 core 32587554 42.89 SGD
In stock
0.75 - 300 2.3 - 1.1 Gray 30/0.18 25.1 PSE compliant 1.0 0.6 About8.2 5 PSE   1Roll 1 VCTF0.75 x 5 core 32587432 24.21 SGD
In stock
0.5 - Less than 100 1.9 - 0.9 Gray 20/0.18 37.8 No PSE 1.0 0.5 About11.9 20 - *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 VCTF0.5 x 20 core 32587396 46.83 SGD
Shipped after 2017-01-25
0.3 - Less than 100 1.5 - 0.7 Gray 12/0.18 62.9 No PSE 1.0 0.4 About9.2 - - *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 VCTF0.3 x 16 core 32587274 32.76 SGD
Shipped after 2017-01-25
0.3 10 Less than 100 1.5 - 0.7 Gray 12/0.18 62.9 No PSE 1 0.4 About8.0 10 -   1Roll 1 VCTF0.3 x 10 core 32587256 24.21 SGD
Shipped after 2017-01-24
0.5 - Less than 100 1.9 - 0.9 Gray 20/0.18 37.8 No PSE 1.0 0.5 About8.3 8 - *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 VCTF0.5 x 8 core 32587353 28.05 SGD
Shipped after 2017-01-25
0.3 - Less than 100 1.5 - 0.7 Gray 12/0.18 62.9 No PSE 1.0 0.4 About11.7 30 - *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 VCTF0.3 x 30 core 32587292 46.70 SGD
Shipped after 2017-01-25
0.3 - Less than 100 1.5 - 0.7 Gray 12/0.18 62.9 No PSE 1.0 0.4 About9.9 20 - *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 VCTF0.3 x 20 core 32587283 33.23 SGD
Shipped after 2017-01-25
2.0 - 300 3.0 - 1.8 Gray 37/0.26 9.79 PSE compliant 1.2 0.6 About16.6 - PSE *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 VCTF2.0 x 16 core 32587694 119.90 SGD
Shipped after 2017-01-25
2.0 - 300 3.0 - 1.8 Gray 37/0.26 9.79 PSE compliant 1.1 0.6 About14.7 - PSE *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 VCTF2.0 x 12 core 32587685 88.16 SGD
Shipped after 2017-01-25
0.3 - Less than 100 1.5 - 0.7 Gray 12/0.18 62.9 No PSE 1.0 0.4 About8.2 - - *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 VCTF0.3 x 12 core 32587265 26.07 SGD
Shipped after 2017-01-25
0.75 - 300 2.3 - 1.1 Gray 30/0.18 25.1 PSE compliant 1.0 0.6 About8.9 7 PSE *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 VCTF0.75 x 7 core 32587457 31.47 SGD
Shipped after 2017-01-25
0.3 - Less than 100 1.5 - 0.7 Gray 12/0.18 62.9 No PSE 1.1 0.4 About14.5 50 - *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 VCTF0.3 x 50 core 32587317 75.82 SGD
Shipped after 2017-01-25
0.75 - 300 2.3 - 1.1 Gray 30/0.18 25.1 PSE compliant 1.1 0.6 About14.3 20 PSE *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 VCTF0.75 x 20 core 32587502 67.27 SGD
Shipped after 2017-01-25
2.0 - 300 3.0 - 1.8 Gray 37/0.26 9.79 PSE compliant 1.0 0.6 About11.9 8 PSE *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 VCTF2.0 x 8 core 32587667 60.81 SGD
Shipped after 2017-01-25
0.3 - Less than 100 1.5 - 0.7 Gray 12/0.18 62.9 No PSE 0.8 0.4 About5.7 5 -   1Roll 1 VCTF0.3 x 5 core 32587213 12.72 SGD
Shipped after 2017-01-19
0.75 - 300 2.3 - 1.1 Gray 30/0.18 25.1 PSE compliant 1.3 0.6 About19.7 40 PSE *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 VCTF0.75 x 40 core 32587527 129.90 SGD
Shipped after 2017-01-25
2.0 - 300 3.0 - 1.8 Gray 37/0.26 9.79 PSE compliant 1.2 0.6 About18.0 20 PSE *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 VCTF2.0 x 20 core 32587703 149.90 SGD
Shipped after 2017-01-25
0.3 - Less than 100 1.5 - 0.7 Gray 12/0.18 62.9 No PSE 0.8 0.4 About6.1 6 -   1Roll 1 VCTF0.3 x 6 core 32587222 13.38 SGD
In stock
2.0 - 300 3.0 - 1.8 Gray 37/0.26 9.79 PSE compliant 1.4 0.6 About22.1 30 PSE *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 VCTF2.0 x 30 core 32587712 229.90 SGD
Shipped after 2017-01-25
0.5 - Less than 100 1.9 - 0.9 Gray 20/0.18 37.8 No PSE 1.1 0.5 About14.5 30 - *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 VCTF0.5 x 30 core 32587405 72.44 SGD
Shipped after 2017-01-25
0.75 - 300 2.3 - 1.1 Gray 30/0.18 25.1 PSE compliant 1.0 0.6 About12.9 - PSE *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 VCTF0.75 x 16 core 32587493 54.74 SGD
Shipped after 2017-01-25
1.25 - 300 2.7 - 1.5 Gray 50/0.18 15.1 PSE compliant 1.0 0.6 About12.8 - PSE   1Roll 1 VCTF1.25 x 10 core 32587581 70.31 SGD
In stock
0.5 - Less than 100 1.9 - 0.9 Gray 20/0.18 37.8 No PSE 1.2 0.5 About16.5 40 - *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 VCTF0.5 x 40 core 32587414 95.91 SGD
Shipped after 2017-01-25
1.25 - 300 2.7 - 1.5 Gray 50/0.18 15.1 PSE compliant 1.3 0.6 About20.0 30 PSE *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 VCTF1.25 x 30 core 32587624 149.90 SGD
Shipped after 2017-01-25
1.25 - 300 2.7 - 1.5 Gray 50/0.18 15.1 PSE compliant 1.1 0.6 About13.4 - PSE *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 VCTF1.25 x 12 core 32587597 60.81 SGD
Shipped after 2017-01-25
0.75 - 300 2.3 - 1.1 Gray 30/0.18 25.1 PSE compliant 1.0 0.6 About11.6 - PSE *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 VCTF0.75 x 12 core 32587484 44.12 SGD
Shipped after 2017-01-25
0.5 - Less than 100 1.9 - 0.9 Gray 20/0.18 37.8 No PSE 1.0 0.5 About9.9 - - *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 VCTF0.5 x 12 core 32587371 32.95 SGD
Shipped after 2017-01-25
2.0 - 300 3.0 - 1.8 Gray 37/0.26 9.79 PSE compliant 1.0 0.6 About11.0 7 PSE *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 VCTF2.0 x 7 core 32587651 54.74 SGD
Shipped after 2017-01-25
1.25 - 300 2.7 - 1.5 Gray 50/0.18 15.1 PSE compliant 1.0 0.6 About10.1 7 PSE   1Roll 1 VCTF1.25 x 7 core 32587563 45.97 SGD
In stock
0.5 10 Less than 100 1.9 - 0.9 Gray 20/0.18 37.8 No PSE 1 0.5 About7.7 7 - *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 VCTF0.5 x 7 core 32587344 24.21 SGD
Shipped after 2017-01-25
0.3 - Less than 100 1.5 - 0.7 Gray 12/0.18 62.9 No PSE 0.8 0.4 About6.1 7 - *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 VCTF0.3 x 7 core 32587231 14.59 SGD
Shipped after 2017-01-25
0.75 10 300 2.3 - 1.1 Ash 30/0.18 25.1 PSE compliant 1 0.6 About 9.6 8 PSE   1Roll 1 VCTF0.75x8Core 32587466 35.09 SGD
In stock
2.0 50 300 3.0 JIS C 3306 1.8 - 37/0.26 9.79 - 1.0 0.6 - 2 PSE   1roll 1 -- 49073833 92.52 SGD
Shipped after 2017-01-25
0.3 10 Less than 100 1.5 - 0.7 Ash 12/0.18 62.9 No PSE 0.8 0.4 About 4.6 2 -   1Roll 1 VCTF0.3x2 cores 09928746 12.25 SGD
In stock
0.3 10 Less than 100 1.5 - 0.7 Ash 12/0.18 62.9 No PSE 0.8 0.4 About 4.8 3 -   1Roll 1 VCTF0.3x3 cores 09928755 13.81 SGD
In stock
0.5 10 Less than 100 1.9 - 0.9 Ash 20/0.18 37.8 No PSE 1.0 0.5 About 5.8 2 -   1Roll 1 VCTF0.5x2 cores 09928773 14.34 SGD
In stock
0.75 10 300 2.3 JIS C 3306 1.1 Ash 30/0.18 25.1 PSE compliant 1.0 0.6 About 6.6 2 PSE   1Roll 1 VCTF0.75 X 2 CORES 09928807 17.60 SGD
In stock
0.75 10 300 2.3 JIS C 3306 1.1 Ash 30/0.18 25.1 PSE compliant 1.0 0.6 About 7.0 3 PSE   1Roll 1 VCTF0.75 X 2 CORES 09928816 21.10 SGD
In stock
0.75 10 300 2.3 JIS C 3306 1.1 Ash 30/0.18 25.1 PSE compliant 1.0 0.6 About 7.6 4 PSE   1Roll 1 VCTF0.75 X 2 CORES 09928825 26.07 SGD
In stock
1.25 10 300 2.7 JIS C 3306 1.5 Ash 50/0.18 15.1 PSE compliant 1.0 0.6 About 7.4 2 PSE   1Roll 1 VCTF1.25x2 cores 09928834 22.79 SGD
In stock
1.25 10 300 2.7 JIS C 3306 1.5 Ash 50/0.18 15.1 PSE compliant 1.0 0.6 About 7.8 3 PSE   1Roll 1 VCTF1.25x3 cores 09928843 26.53 SGD
In stock
1.25 10 300 2.7 JIS C 3306 1.5 Ash 50/0.18 15.1 PSE compliant 1.0 0.6 About 8.5 4 PSE   1Roll 1 VCTF1.25x4 cores 09928852 32.95 SGD
In stock
2.0 10 300 3.0 JIS C 3306 1.8 Ash 37/0.26 9.79 PSE compliant 1.0 0.6 About 8.0 2 PSE   1Roll 1 VCTF2.0x2 cores 09928861 27.82 SGD
In stock
2.0 10 300 3.0 JIS C 3306 1.8 Ash 37/0.26 9.79 PSE compliant 1.0 0.6 About 8.5 3 PSE   1Roll 1 VCTF2.0x3 cores 09928877 29.15 SGD
In stock
2.0 10 300 3.0 JIS C 3306 1.8 Ash 37/0.26 9.79 PSE compliant 1.0 0.6 About 9.3 4 PSE   1Roll 1 VCTF2.0x4 cores 09928886 43.12 SGD
In stock
0.3 10 Less than 100 1.5 - 0.7 Ash 12/0.18 62.9 No PSE 1.0 0.4 About 7.0 8 -   1Roll 1 VCTF0.3x8 cores 32587247 17.60 SGD
In stock
0.5 10 Less than 100 1.9 - 0.9 Ash 20/0.18 37.8 No PSE 1.0 0.5 About 7.1 5 -   1Roll 1 VCTF0.5x5 cores 32587326 17.60 SGD
In stock
0.5 10 Less than 100 1.9 - 0.9 Ash 20/0.18 37.8 No PSE 1.0 0.5 About 7.7 6 -   1Roll 1 VCTF0.5x6 cores 32587335 22.92 SGD
In stock
0.5 10 Less than 100 1.9 - 0.9 Ash 20/0.18 37.8 No PSE 1.0 0.5 About 9.6 10 -   1Roll 1 VCTF0.5x10Core 32587362 35.09 SGD
In stock
0.75 10 300 2.3 - 1.1 Ash 30/0.18 25.1 PSE compliant 1.0 0.6 About 8.9 6 PSE   1Roll 1 VCTF0.75x6 cores 32587441 28.05 SGD
In stock
0.75 10 300 2.3 - 1.1 Ash 30/0.18 25.1 PSE compliant 1.0 0.6 About 11.2 10 PSE   1Roll 1 VCTF0.75x10 cores 32587475 45.97 SGD
In stock
1.25 10 300 2.7 - 1.5 Ash 50/0.18 15.1 PSE compliant 1.0 0.6 About 9.3 5 PSE   1Roll 1 VCTF1.25x5 cores 32587545 35.09 SGD
In stock
2.0 10 300 3.0 - 1.8 Ash 37/0.26 9.79 PSE compliant 1.0 0.6 About 10.1 5 PSE   1Roll 1 VCTF2.0x5 cores 32587633 51.14 SGD
Shipped after 2017-01-25
ADD TO CART
Customer Reviews
5 star 5
4 star 2
3 star 2
2 star 1
1 star 0
Review Rating: 4.10
10 Customer Reviews
The reviews are automatic translation.
When the power connection of the prototype
5
From Japan
On 2016-09-30 12:25:48
Apart can lead connected to the electrical outlet plug, etc., it has come in handy.
This review is about item#9928825.
Repair of equipment
4
From Japan
On 2016-02-09 16:28:49
Easy to use not harder in the cold Durability will continue to look at the future.
This review is about item#09928807.
It was used in low-voltage DC power supply to the electronic equipment.
5
From Japan
On 2016-02-09 15:00:17
Because it was handling easy soft, we repeat this time. Since 10m winding of is satisfied with just good amount even if it is the same thing several required a.
This review is about item#09928746.
The connection between the machinery of the relay and switch
3
From Japan
On 2015-12-15 21:54:32
It came directly 10m3 Volume in 10mx3. I wanted you to those of 30m. It is harder to connect in the middle. Also buy peddle hardware store a little high.
This review is about item#32587256.
Electronic tools
5
From Japan
On 2015-02-25 13:19:12
It is a no brand, manufacturer product and the difference is I feel that there is no.
This review is about item#32587335.
Maintenance
3
From Japan
On 2014-09-08 09:59:11
good
This review is about item#09928886.
Appliance wiring
5
From Japan
On 2013-12-27 14:20:03
In particular, it was used without any problems.
This review is about item#09928843.
Alternative to conventional code
5
From Japan
On 2013-07-22 13:46:14
Cable is hardly seen from the supple, bar none!
This review is about item#09928807.
Equipment in the wiring exchange
2
From Japan
On 2013-02-05 18:31:35
Sunlight 3DX (N) since the delivery time of 1.25sq × 4 was longer has to. Person of instant delivery. It is far superior more of Sunlight in the ease-of-use.
This review is about item#09928852.
Use in connection of the inverter that was purchased at the same time
4
From Japan
On 2008-10-18 00:20:14
For product evaluation of only the image, it was different from some speculation of the standard. Although it is our choice mistake, next time you want to better decide. In the case of face-to-face selling in the shop. Advice of the sales side is obtained, but the web purchase felt again require proper judgment of the purchaser.
This review is about item#09928852.

Related Products