Buy more than* S$200* and get FREE SHIPPING

Vinyl Cab Tire Round Shape Cord

4.56 (18)
Overall Length (m)
20
...see all
Product Options
ADD TO CART
Standard Thickness of Insulator (mm) Final Outer Diameter (mm) Number of Cores Wire Thickness (mm2) Rated Voltage (V) Compatible Standard Insulator Outer Diameter (mm) Standard Conductor Outer Diameter (mm) Color Conductor Construction (peice/mm) Conductor Resistance (ohm/km)(20 degree c) Specification Sheath Standard Thickness (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Standard Thickness of Insulator (mm) Final Outer Diameter (mm) Number of Cores Wire Thickness (mm2) Rated Voltage (V) Compatible Standard Insulator Outer Diameter (mm) Standard Conductor Outer Diameter (mm) Color Conductor Construction (peice/mm) Conductor Resistance (ohm/km)(20 degree c) Specification Sheath Standard Thickness (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.6 About21.6 50 0.75 300 PSE 2.3 - 1.1 Gray 30/0.18 25.1 PSE compliant 1.4 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 VCTF0.75 x 50 core 32588105 349.90 SGD
Shipped after 2017-01-26
0.4 About13.1 40 0.3 Less than 100 - 1.5 - 0.7 Gray 12/0.18 62.9 Without PSE 1.0 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 VCTF0.3 x 40 core 32587877 139.90 SGD
Shipped after 2017-01-26
0.6 About14.2 - 2.0 300 PSE 3.0 - 1.8 Gray 37/0.26 9.79 PSE compliant 1.1 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 VCTF2.0 x 10 core 32588245 149.90 SGD
Shipped after 2017-01-26
0.6 About12.8 - 1.25 300 PSE 2.7 - 1.5 Gray 50/0.18 15.1 PSE compliant 1.0   1Roll 1 VCTF1.25 x 10 core 32588157 139.90 SGD
In stock
0.6 About11.9 8 2.0 300 PSE 3.0 - 1.8 Gray 37/0.26 9.79 PSE compliant 1.0 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 VCTF2.0 x 8 core 32588236 149.90 SGD
Shipped after 2017-01-26
0.4 About7.0 8 0.3 Less than 100 - 1.5 - 0.7 Gray 12/0.18 62.9 Without PSE 1.0   1Roll 1 VCTF0.3 x 8 core 32587816 35.09 SGD
In stock
0.6 About10.1 6 1.25 300 PSE 2.7 - 1.5 Gray 50/0.18 15.1 PSE compliant 1   1Roll 1 VCTF1.25 x 6 core 32588123 80.65 SGD
In stock
0.6 About19.7 40 0.75 300 PSE 2.3 - 1.1 Gray 30/0.18 25.1 PSE compliant 1.3 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 VCTF0.75 x 40 core 32588096 289.90 SGD
Shipped after 2017-01-26
0.5 About16.5 40 0.5 Less than 100 - 1.9 - 0.9 Gray 20/0.18 37.8 Without PSE 1.2 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 VCTF0.5 x 40 core 32587983 229.90 SGD
Shipped after 2017-01-26
0.4 About9.9 20 0.3 Less than 100 - 1.5 - 0.7 Gray 12/0.18 62.9 Without PSE 1.0 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 VCTF0.3 x 20 core 32587852 70.75 SGD
Shipped after 2017-01-26
0.6 About16.6 - 2.0 300 PSE 3.0 - 1.8 Gray 37/0.26 9.79 PSE compliant 1.2 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 VCTF2.0 x 16 core 32588263 259.90 SGD
Shipped after 2017-01-26
0.6 About12.9 16 0.75 300 PSE 2.3 - 1.1 Gray 30/0.18 25.1 PSE compliant 1   1Roll 1 VCTF0.75 x 16 core 32588062 139.90 SGD
In stock
0.6 About20.0 30 1.25 300 PSE 2.7 - 1.5 Gray 50/0.18 15.1 PSE compliant 1.3 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 VCTF1.25 x 30 core 32588193 289.90 SGD
Shipped after 2017-01-26
0.4 About11.7 30 0.3 Less than 100 - 1.5 - 0.7 Gray 12/0.18 62.9 Without PSE 1.0 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 VCTF0.3 x 30 core 32587861 94.49 SGD
Shipped after 2017-01-26
0.6 About11.0 6 2.0 300 PSE 3.0 - 1.8 Gray 37/0.26 9.79 PSE compliant 1.0 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 VCTF2.0 x 6 core 32588211 109.90 SGD
Shipped after 2017-01-26
0.6 About18.0 20 2.0 300 PSE 3.0 - 1.8 Gray 37/0.26 9.79 PSE compliant 1.2 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 VCTF2.0 x 20 core 32588272 289.90 SGD
Shipped after 2017-01-26
0.6 About10.1 7 1.25 300 PSE 2.7 - 1.5 Gray 50/0.18 15.1 PSE compliant 1.0 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 VCTF1.25 x 7 core 32588132 81.94 SGD
Shipped after 2017-01-26
0.5 About7.7 7 0.5 Less than 100 - 1.9 - 0.9 Gray 20/0.18 37.8 Without PSE 1.0 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 VCTF0.5 x 7 core 32587913 45.97 SGD
Shipped after 2017-01-26
0.5 About17.9 50 0.5 Less than 100 - 1.9 - 0.9 Gray 20/0.18 37.8 Without PSE 1.2 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 VCTF0.5 x 50 core 32587992 259.90 SGD
Shipped after 2017-01-26
0.4 About14.5 50 0.3 Less than 100 - 1.5 - 0.7 Gray 12/0.18 62.9 Without PSE 1.1 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 VCTF0.3 x 50 core 32587886 159.90 SGD
Shipped after 2017-01-26
0.5 About14.5 30 0.5 Less than 100 - 1.9 - 0.9 Gray 20/0.18 37.8 Without PSE 1.1 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 VCTF0.5 x 30 core 32587974 139.90 SGD
Shipped after 2017-01-26
0.6 About16.5 20 1.25 300 PSE 2.7 - 1.5 Gray 50/0.18 15.1 PSE compliant 1.2 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 VCTF1.25 x 20 core 32588184 239.90 SGD
Shipped after 2017-01-26
0.5 About11.0 - 0.5 Less than 100 - 1.9 - 0.9 Gray 20/0.18 37.8 Without PSE 1.0 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 VCTF0.5 x 16 core 32587956 83.23 SGD
Shipped after 2017-01-26
0.4 About8.0 - 0.3 Less than 100 - 1.5 - 0.7 Gray 12/0.18 62.9 Without PSE 1.0   1Roll 1 VCTF0.3 x 10 core 32587825 45.97 SGD
In stock
0.4 About6.1 7 0.3 Less than 100 - 1.5 - 0.7 Gray 12/0.18 62.9 Without PSE 0.8   1Roll 1 VCTF0.3 x 7 core 32587807 31.47 SGD
In stock
0.6 About17.3 30 0.75 300 PSE 2.3 - 1.1 Gray 30/0.18 25.1 PSE compliant 1.2 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 VCTF0.75 x 30 core 32588087 229.90 SGD
Shipped after 2017-01-26
0.5 About9.9 - 0.5 Less than 100 - 1.9 - 0.9 Gray 20/0.18 37.8 Without PSE 1.0 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 VCTF0.5 x 12 core 32587947 70.31 SGD
Shipped after 2017-01-26
0.4 About8.2 - 0.3 Less than 100 - 1.5 - 0.7 Gray 12/0.18 62.9 Without PSE 1.0   1Roll 1 VCTF0.3 x 12 core 32587834 48.55 SGD
In stock
0.6 About10.1 5 2.0 300 PSE 3.0 - 1.8 Gray 37/0.26 9.79 PSE compliant 1.0 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 VCTF2.0 x 5 core 32588202 83.23 SGD
Shipped after 2017-01-26
0.6 About9.3 5 1.25 300 PSE 2.7 - 1.5 Gray 50/0.18 15.1 PSE compliant 1.0   1Roll 1 VCTF1.25 x 5 core 32588114 61.39 SGD
In stock
0.5 About11.9 20 0.5 Less than 100 - 1.9 - 0.9 Gray 20/0.18 37.8 Without PSE 1.0 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 VCTF0.5 x 20 core 32587965 329.90 SGD
Shipped after 2017-01-26
0.6 About10.9 8 1.25 300 PSE 2.7 - 1.5 Gray 50/0.18 15.1 PSE compliant 1   1Roll 1 VCTF1.25 x 8 core 32588141 109.90 SGD
In stock
0.4 About5.7 5 0.3 Less than 100 - 1.5 - 0.7 Gray 12/0.18 62.9 Without PSE 0.8   1Roll 1 VCTF0.3 x 5 core 32587782 24.21 SGD
In stock
0.6 About22.1 30 2.0 300 PSE 3.0 - 1.8 Gray 37/0.26 9.79 PSE compliant 1.4 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 VCTF2.0 x 30 core 32588281 419.90 SGD
Shipped after 2017-01-26
0.6 About14.3 20 0.75 300 PSE 2.3 - 1.1 Gray 30/0.18 25.1 PSE compliant 1.1 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 VCTF0.75 x 20 core 32588071 149.90 SGD
Shipped after 2017-01-26
0.6 About15.0 - 1.25 300 PSE 2.7 - 1.5 Gray 50/0.18 15.1 PSE compliant 1.1 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 VCTF1.25 x 16 core 32588175 199.90 SGD
Shipped after 2017-01-26
0.6 About14.7 - 2.0 300 PSE 3.0 - 1.8 Gray 37/0.26 9.79 PSE compliant 1.1 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 VCTF2.0 x 12 core 32588254 199.90 SGD
Shipped after 2017-01-26
0.6 About13.4 - 1.25 300 PSE 2.7 - 1.5 Gray 50/0.18 15.1 PSE compliant 1.1 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 VCTF1.25 x 12 core 32588166 149.90 SGD
Shipped after 2017-01-26
0.6 About11.6 - 0.75 300 PSE 2.3 - 1.1 Gray 30/0.18 25.1 PSE compliant 1.0   1Roll 1 VCTF0.75 x 12 core 32588053 83.23 SGD
Shipped after 2017-01-27
0.6 About11.0 7 2.0 300 PSE 3.0 - 1.8 Gray 37/0.26 9.79 PSE compliant 1.0 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 VCTF2.0 x 7 core 32588227 109.90 SGD
Shipped after 2017-01-26
0.4 About 6.1 6 0.3 Less than 100 - 1.5 - 0.7 Ash 12/0.18 62.9 Without PSE 0.8   1Roll 1 VCTF0.3x6Core 32587791 28.05 SGD
In stock
0.5 About 9.6 10 0.5 Less than 100 - 1.9 - 0.9 Ash 20/0.18 37.8 Without PSE 1   1Roll 1 VCTF0.5x10Core 32587931 60.10 SGD
In stock
0.6 About 8.9 7 0.75 300 PSE 2.3 - 1.1 Ash 30/0.18 25.1 PSE compliant 1   1Roll 1 VCTF0.75x7Core 32588026 61.39 SGD
In stock
0.4 About 9.2 16 0.3 Less than 100 - 1.5 - 0.7 Ash 12/0.18 62.9 Without PSE 1   1Roll 1 VCTF0.3x16Core 32587843 70.31 SGD
In stock
0.5 About 7.1 5 0.5 Less than 100 - 1.9 - 0.9 Ash 20/0.18 37.8 Without PSE 1   1Roll 1 VCTF0.5x5Core 32587895 35.09 SGD
In stock
0.5 About 7.7 6 0.5 Less than 100 - 1.9 - 0.9 Ash 20/0.18 37.8 Without PSE 1   1Roll 1 VCTF0.5x6Core 32587904 35.09 SGD
In stock
0.5 About 8.3 8 0.5 Less than 100 - 1.9 - 0.9 Ash 20/0.18 37.8 Without PSE 1   1Roll 1 VCTF0.5x8Core 32587922 48.55 SGD
In stock
0.5 About 6.6 4 0.5 Less than 100 - 1.9 - 0.9 Ash 20/0.18 37.8 Without PSE 1   1Roll 1 VCTF0.5x4Core 09928974 32.76 SGD
In stock
0.4 About 4.6 2 0.3 Less than 100 - 1.5 - 0.7 Ash 12/0.18 62.9 Without PSE 0.8   1Roll 1 VCTF0.3x2 cores 09928922 19.32 SGD
In stock
0.4 About 4.8 3 0.3 Less than 100 - 1.5 - 0.7 Ash 12/0.18 62.9 Without PSE 0.8   1Roll 1 VCTF0.3x3 cores 09928931 22.39 SGD
In stock
0.4 About 5.2 4 0.3 Less than 100 - 1.5 - 0.7 Ash 12/0.18 62.9 Without PSE 0.8   1Roll 1 VCTF0.3x4 cores 09928947 24.26 SGD
In stock
0.5 About 5.8 2 0.5 Less than 100 - 1.9 - 0.9 Ash 20/0.18 37.8 Without PSE 1.0   1Roll 1 VCTF0.5x2 cores 09928956 24.21 SGD
In stock
0.5 About 6.1 3 0.5 Less than 100 - 1.9 - 0.9 Ash 20/0.18 37.8 Without PSE 1.0   1Roll 1 VCTF0.5x3 cores 09928965 28.05 SGD
In stock
0.6 About 6.6 2 0.75 300 PSE 2.3 JIS C 3306 1.1 Ash 30/0.18 25.1 PSE compliant 1.0   1Roll 1 VCTF0.75 X 2 CORES 09928983 29.34 SGD
In stock
0.6 About 7.0 3 0.75 300 PSE 2.3 JIS C 3306 1.1 Ash 30/0.18 25.1 PSE compliant 1.0   1Roll 1 VCTF0.75x3 cores 09928992 35.09 SGD
In stock
0.6 About 7.6 4 0.75 300 PSE 2.3 JIS C 3306 1.1 Ash 30/0.18 25.1 PSE compliant 1.0   1Roll 1 VCTF0.75 X 2 CORES 09929001 41.60 SGD
In stock
0.6 About 8.2 5 0.75 300 PSE 2.3 - 1.1 Ash 30/0.18 25.1 PSE compliant 1.0   1Roll 1 VCTF0.75 X 5cores 32588001 47.26 SGD
In stock
0.6 About 8.9 6 0.75 300 PSE 2.3 - 1.1 Ash 30/0.18 25.1 PSE compliant 1.0   1Roll 1 VCTF0.75x6 cores 32588017 51.14 SGD
In stock
0.6 About 9.6 8 0.75 300 PSE 2.3 - 1.1 Ash 30/0.18 25.1 PSE compliant 1.0   1Roll 1 VCTF0.75 X 8-CORE 32588035 66.51 SGD
In stock
0.6 About 11.2 10 0.75 300 PSE 2.3 - 1.1 Ash 30/0.18 25.1 PSE compliant 1.0   1Roll 1 VCTF0.75x10 cores 32588044 83.23 SGD
In stock
0.6 Approx. 7.4 2 1.25 300 PSE 2.7 JIS C 3306 1.5 Ash 50/0.18 15.1 PSE compliant 1.0   1Roll 1 VCTF1.25x2 cores 09929017 35.09 SGD
In stock
0.6 About 7.8 3 1.25 300 PSE 2.7 JIS C 3306 1.5 Ash 50/0.18 15.1 PSE compliant 1.0   1Roll 1 VCTF1.25x3 cores 09929026 48.55 SGD
In stock
0.6 About 8.5 4 1.25 300 PSE 2.7 JIS C 3306 1.5 Ash 50/0.18 15.1 PSE compliant 1.0   1Roll 1 VCTF1.25x4 cores 09929035 58.81 SGD
In stock
0.6 About 8.0 2 2.0 300 PSE 3.0 JIS C 3306 1.8 Ash 37/0.26 9.79 PSE compliant 1.0   1Roll 1 VCTF2.0x2 cores 09929044 49.85 SGD
In stock
0.6 About 8.5 3 2.0 300 PSE 3.0 JIS C 3306 1.8 Ash 37/0.26 9.79 PSE compliant 1.0   1Roll 1 VCTF2.0x3 cores 09929053 62.68 SGD
In stock
0.6 About 9.3 4 2.0 300 PSE 3.0 JIS C 3306 1.8 Ash 37/0.26 9.79 PSE compliant 1.0   1Roll 1 VCTF2.0x4 cores 09929062 78.06 SGD
In stock
ADD TO CART
Customer Reviews
5 star 14
4 star 1
3 star 2
2 star 1
1 star 0
Review Rating: 4.56
18 Customer Reviews
The reviews are automatic translation.
Signal lines for water heater on the remote control
5
From Japan
On 2016-07-23 07:28:37
Unit price per meter, was to choose an insulating sheath, of conditions. Because it is not a power line, it was looking thin with a light. Maneuverability of easy this product is the best.
This review is about item#09928922.
For the remodeling of the outdoor person feeling LED Light
5
From Japan
On 2016-01-15 14:53:57
Although the human sense of LED lights be running on AA four was using 4 months by installing the gates both sides, fed up is to replace the battery every three weeks solar charging system (12V battery) already teamed up in there was because I bought in order to wiring from there. There is distance of the solar system and the LED light in the day of the relationship is about 10m, but now with the use of the outdoors, we use with confidence because there is no problem with the durability using the same type of cable in the outdoors in a different system . It is recommended If you are looking for a good cable of COSPA outdoors!
This review is about item#09928922.
As cable for trial
5
From Japan
On 2015-11-02 16:16:19
Time of delivery, one is, 0.75mm2, but I received a product different from the order and the other one 0.5mm2 and was me corresponds well exchange. Product is not particularly a problem, is no brand can withstand, but enough to use. There is also a PSE.
This review is about item#32588001.
Communications equipment wiring
5
From Japan
On 2015-03-01 12:08:07
Affordable and convenient also the number of turns
This review is about item#09928974.
For amateur radio
4
From Japan
On 2015-02-23 17:49:01
There was no problem to use in moderate softness. Hope is sold by weight of the required length. Or you would like to variation Friendly Volume 1 length.
This review is about item#32587904.
As a cable of LED fishing light
5
From Japan
On 2014-11-23 13:21:45
It was purchased for the LED fish lamp of 10W / 12V. Soft because the interior wiring was easy.
This review is about item#09928922.
As rotator control cable to rotate the amateur radio antenna
5
From Japan
On 2014-11-10 19:20:41
The state of the external dimensions and the inner conductor of the cable is especially no problem. I think that there is no inferiority in comparison with the famous maker made of cables that were previously used. For durability, I do not know and do not see using a few years, now I think that it is enough and from the flexible cable structure.
This review is about item#32587904.
Rotator installation work of the antenna
5
From Japan
On 2014-10-21 23:14:54
It was purchased as a rotator connection cable of the antenna. Necessary and sufficient. Cost performance is good, very satisfied.
This review is about item#32587904.
Compressor of a wiring, or the like
3
From Japan
On 2013-12-02 18:08:13
Delivery is fast, expires finely price is cheap, such as length.
This review is about item#09929062.
Remote control line of the air conditioner
5
From Japan
On 2013-11-04 21:48:49
Always it has been purchased in the material store, but I tried to buy in your company to try this time. No problem with the product basis, we are satisfied.
This review is about item#09928931.

Related Products