Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimensions (Outer Diameter x Inner Diameter x Thickness)(mm) Surface Processing Outer Diameter (phi mm) Nominal Dimension Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions (Outer Diameter x Inner Diameter x Thickness)(mm) Surface Processing Outer Diameter (phi mm) Nominal Dimension Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
18x8x1.6 Chrome plating 18 M8 1.6 1Sheet 1 - 09939903 0.11 SGD
In stock
22x10x1.6 Chrome plating 22 M10 1.6 1Sheet 1 - 09939912 0.13 SGD
In stock
26x12x2.3 Chromate plating 26 M12 2.3 1Sheet 1 - 09939921 0.30 SGD
In stock
30x14x2.6 Chrome plating 30 M14 2.6 1Sheet 1 - 09939937 0.35 SGD
In stock
32x16x2.6 Chromate plating 32 M16 2.6 1Sheet 1 - 09939946 0.38 SGD
In stock
- Chrome plating 16 M6 1.0 1Sheet 1 - 34935591 0.06 SGD
In stock
- Chrome plating 36 M18 2.6 1Sheet 1 - 34935607 0.49 SGD
In stock
- Chromate plating 40 M20 3.2 1Sheet 1 - 34935616 0.66 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 4.50
8 Customer Reviews
The reviews are automatic translation.
Use the nut tightening of automobile of the rear shaft
5
From Japan
On 2017-03-29 16:18:57
Across the washer when tightening the drum cover fixing of the nut, I put the split pin, for some reason, did not become in a position to put the split pin in the genuine washers also be tightened to the specified torque. So, as a result of using this washer with different thickness, it was put the problem without split pin.
This review is about item#9939937.
Jig making woodworking work
5
From Japan
On 2016-02-26 22:35:03
It has helped us to both price.
This review is about item#09939912.
In particular, it is a product there is no problem.
5
From Japan
On 2015-11-02 15:57:18
This is especially common washer also no problem such as this.
This review is about item#34935591.
bike
3
From Japan
On 2015-06-17 19:38:29
Fairly common washer. No no problem.
This review is about item#09939921.
For ironworker crop fixed
5
From Japan
On 2014-09-24 11:20:47
It survives and can be ordered in one unit.
Screwing of Iron Works crop
5
From Japan
On 2014-04-12 20:22:34
Because you can buy on a per-unit basis, it will be saved may be occasions when a small amount. The problem does not come out in the performance situation.
This review is about item#09939921.
This time use in the gap adjustment of the bearings
5
From Japan
On 2014-02-12 02:01:09
Such as clearance adjustment of the bearings is the place should be adjusted using the original shim, etc., but I tried this time since the gap was more than 1mm. It is no problem at all, but it was how to use that are not used at the time of normal bolting. I am happy when the difference between the outer diameter and the inner diameter is in the small washer lineup Speaking greed. For example, an inner diameter of an outer diameter 32Φ is feeling like a 28Φ (Sorry to trouble you, but If you have already been commercialized, but it is fortunate if you can teach) It was a little on one of the two, but was standing burrs. Until once your report.
This review is about item#09939946.
As washer
3
From Japan
On 2012-02-01 22:12:58
The goods, but was satisfied, a little dissatisfied point. Once you order 1 50 sheets, they have entered the Pake bag one by one, surprised. Kaifeng is dullness. 2 Since the unit price is less than 10 yen, various discount (5 to 15 percent) of all Received is not it seems. The mono, is a satisfaction, but I want to increase the setting of size
This review is about item#34935591.

Related Products