Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on May/30 2:00-3:00 JPT.
All customers cannot shop on our website during the time. Thank you.

High Tension Washer

5.00 (4)
Material
S45C
...see all>
Product Options
ADD TO CART
Outer Diameter (phi mm) Nominal Dimension Thickness (mm) Dimensions (Outer Diameter x Inner Diameter x Thickness)(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outer Diameter (phi mm) Nominal Dimension Thickness (mm) Dimensions (Outer Diameter x Inner Diameter x Thickness)(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
18 M8.5 2.3 18 x 8.5 x 2.3 1Sheet 1 - 09939955 0.99 SGD
In stock
22 M10.5 3.2 22x10.5x3.2 1Sheet 1 - 09939964 0.99 SGD
In stock
26 M13.0 3.2 26x13.0x3.2 1Sheet 1 - 09939973 0.99 SGD
In stock
30 M15.5 3.2 30x15.5x3.2 1Sheet 1 - 09939982 0.99 SGD
In stock
32 M17.0 4.5 32x17.0x4.5 1Sheet 1 - 09939991 0.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Used instead of adjustment liner
5
From Japan
On 2015-08-07 21:11:33
I did not sell it to the shop front, I was satisfied with the wide range of choice I found in this place. I will purchase again if I have the opportunity.
This review is about item#09939973.
Automobile wheel bolt
5
From Japan
On 2014-09-16 19:24:49
Since the wheel of my car is not a nut but a type to fix with bolts, it is used as a washer for a tapered washer. I am satisfied because I could use it as the image.
This review is about item#09939964.
For car DIY
5
From Japan
On 2014-08-17 14:15:50
Products were contained in plastic bags one by one, and they were well managed. Also, the quality was satisfactory.
This review is about item#09939973.
Used as a usual washer
5
From Japan
On 2014-06-24 15:54:18
It's just a washer. It can be used without problems. There are no improvement points etc.
This review is about item#09939991.

Related Products