Buy more than* S$200* and get FREE SHIPPING

SUS316 elbow tightening

Connection Screw Type
R
Vacuum Pressure (kPa)
-100
...see all>
Product Options
ADD TO CART
Dimension L2 (mm) Tube Outside Diameter (phi mm) Dimensions C (mm) Connection Screw Nominal Diameter Dimensions B (mm) TRUSCO Part Number Orifice Diameter (phi mm) Opposite Side H2 (mm) Connection Thread Opposite Side H1 (mm) Dimensions A (mm) Dimensions E3 (mm) Dimension L1 (mm) Dimensions E2(nm) Effective Sectional Area (mm2) Dimensions E1(mm) Weight (g) Tube Inner Diameter (mm) Material Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension L2 (mm) Tube Outside Diameter (phi mm) Dimensions C (mm) Connection Screw Nominal Diameter Dimensions B (mm) TRUSCO Part Number Orifice Diameter (phi mm) Opposite Side H2 (mm) Connection Thread Opposite Side H1 (mm) Dimensions A (mm) Dimensions E3 (mm) Dimension L1 (mm) Dimensions E2(nm) Effective Sectional Area (mm2) Dimensions E1(mm) Weight (g) Tube Inner Diameter (mm) Material Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
25 8 7 - 34.8 442-6801 5 17 1/4 14 11 13.5 28.8 25 14.5 34.8 59 6 SUS316   1pc 1 NSL0860-02 10263592 24.99 SGD
In stock
29 8 7 - 40 - 5 19 3/8 14 12 13.5 33.6 29 14.5 40 87 6 SUS316 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NSL0860-03 10263601 27.99 SGD
Shipped after 2018-04-26
29 10 9 - 40 - 6 19 1/4 17 11 16.5 34 29 23 40 88 8 SUS316   1pc 1 NSL1080-02 10263617 35.99 SGD
Shipped after 2018-04-26
32 16 9.5 - 45.3 - 11.5 23 3/8 23 14 18 38.9 32 64 45.3 125 13 SUS316   1pc 1 NSL1613-03 09980634 42.99 SGD
Shipped after 2018-04-26
29 10 9 - 40 - 6 19 3/8 17 12 16.5 33.6 29 23 40 88 8 SUS316   1pc 1 NSL1080-03 09980582 34.99 SGD
Shipped after 2018-04-26
31 10 9 - 44.3 - 6 23 1/2 17 15 16.5 36.1 31 23 44.3 127 8 SUS316   1pc 1 NSL1080-04 09980591 39.99 SGD
Shipped after 2018-04-26
31 12 9 - 44.3 - 7.5 23 1/2 19 15 16.5 36.1 31 38 44.3 131 10 SUS316   1pc 1 NSL1210-04 09980625 41.99 SGD
Shipped after 2018-04-26
32 16 9.5 - 45.3 - 11.5 23 1/2 23 17 18 37.1 32 64 45.3 130 13 SUS316   1pc 1 NSL1613-04 09980643 49.99 SGD
Shipped after 2018-04-26
22 4 5.5 - 30.1 - 1.4 14 1/4 10 11 11.5 24.1 22 0.7 30.1 35 2 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NSL0420-02 87893854 28.99 SGD
Shipped after 2018-04-26
25 8 7 - 34.8 - 4 17 1/8 14 8 13.5 30.8 25 10 34.8 40 5 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NSL0850-01 87893924 27.99 SGD
Shipped after 2018-04-26
25 8 7 - 34.8 - 4 17 1/8 14 8 13.5 30.8 25 10 34.8 40 5 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NSL0850-01-TP 87893933 26.99 SGD
Shipped after 2018-04-26
25 8 7 - 34.8 - 4 17 1/4 14 11 13.5 28.8 25 10 34.8 38 5 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NSL0850-02 87893942 25.99 SGD
Shipped after 2018-04-26
29 12.7 9 - 40 - 8.1 19 1/4 19 11 16.5 34 29 30 40 88 9.56 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NSL1/2-02 87894003 37.99 SGD
Shipped after 2018-04-26
29 10 9 - 40 - 6 19 1/4 17 11 16.5 34 29 20 40 90 7.5 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NSL1075-02-TP 87894116 35.99 SGD
Shipped after 2018-04-26
29 10 9 - 40 - 6 19 3/8 17 12 16.5 33.6 29 20 40 90 7.5 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NSL1075-03-TP 87894125 35.99 SGD
Shipped after 2018-04-26
31 10 9 - 44.3 - 6 23 1/2 17 15 16.5 36.1 31 20 44.3 130 7.5 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NSL1075-04-TP 87894134 40.99 SGD
Shipped after 2018-04-26
29 10 9 - 40 - 6 19 1/4 17 11 16.5 34 29 23 40 88 8 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NSL1080-02-TP 87894143 35.99 SGD
Shipped after 2018-04-26
29 12 9 - 40 - 6.5 19 1/4 19 11 16.5 34 29 24 40 62 8 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NSL1280-02 87894195 35.99 SGD
Shipped after 2018-04-26
29 6.35 6 - 40 - 3.5 19 3/8 12 12 11.5 33.6 29 7 40 86 4.57 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NSL1/4-03 87894055 27.99 SGD
Shipped after 2018-04-26
29 12 9 - 40 - 7.5 19 3/8 19 12 16.5 33.6 29 38 40 90 10 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NSL1210-03-TP 87894177 35.99 SGD
Shipped after 2018-04-26
32 16 9.5 - 45.3 - 11.5 23 1/2 23 17 18 37.1 32 64 45.3 130 13 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NSL1613-04-TP 87894283 49.99 SGD
Shipped after 2018-04-26
29 9.53 9 - 40 - 5.5 19 1/4 17 11 16.5 34 29 18 40 88 6.99 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NSL3/8-02 87894292 37.99 SGD
Shipped after 2018-04-26
29 9.53 9 - 40 - 5.5 19 3/8 17 12 16.5 33.6 29 18 40 89 6.99 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NSL3/8-03 87894301 36.99 SGD
Shipped after 2018-04-26
21 4 5.5 - 27.9 - 1.4 12 1/8 10 8 11.5 24 21 0.7 27.9 27 2 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NSL0420-01 87893845 25.99 SGD
Shipped after 2018-04-26
29 12.7 9 - 40 - 8.1 19 3/8 19 12 16.5 33.6 29 30 40 89 9.56 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NSL1/2-03 87894012 37.99 SGD
Shipped after 2018-04-26
29 10 9 - 40 - 5 19 1/4 17 11 16.5 34 29 14 40 60 6.5 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NSL1065-02 87894064 35.99 SGD
Shipped after 2018-04-26
31 10 9 - 44.3 - 5 23 1/2 17 15 16.5 36.1 31 14 44.3 86 6.5 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NSL1065-04 87894107 40.99 SGD
Shipped after 2018-04-26
31 12 9 - 44.3 - 6.5 23 1/2 19 15 16.5 36.1 31 24 44.3 88 8 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NSL1280-04 87894213 40.99 SGD
Shipped after 2018-04-26
21 4 5.5 - 27.9 - 1.4 12 1/8 10 8 11.5 24 21 0.9 27.9 27 2.5 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NSL0425-01-TP 87893872 26.99 SGD
Shipped after 2018-04-26
22 6 6 - 30.1 - 3 14 1/4 12 11 11.5 24.1 22 5.5 30.1 37 4 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NSL0640-02-TP 87893906 25.99 SGD
Shipped after 2018-04-26
29 6 6 - 40 - 3 19 3/8 12 12 11.5 33.6 29 5.5 40 87 4 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NSL0640-03-TP 87893915 26.99 SGD
Shipped after 2018-04-26
25 8 7 - 34.8 - 4 17 1/4 14 11 13.5 28.8 25 10 34.8 38 5 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NSL0850-02-TP 87893951 26.99 SGD
Shipped after 2018-04-26
29 8 7 - 40 - 4 19 3/8 14 12 13.5 33.6 29 10 40 55 5 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NSL0850-03 87893967 27.99 SGD
Shipped after 2018-04-26
31 12.7 9 - 44.3 - 8.1 23 1/2 19 15 16.5 36.1 31 30 44.3 131 9.56 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NSL1/2-04 87894021 44.99 SGD
Shipped after 2018-04-26
22 6.35 6 - 30.1 - 3.5 14 1/4 12 11 11.5 24.1 22 7 30.1 35 4.57 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NSL1/4-02 87894046 26.99 SGD
Shipped after 2018-04-26
29 12 9 - 40 - 7.5 19 3/8 19 12 16.5 33.6 29 30 40 91 9 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NSL1290-03-TP 87894231 36.99 SGD
Shipped after 2018-04-26
22 4 5.5 - 30.1 - 1.4 14 1/4 10 11 11.5 24.1 22 0.7 30.1 35 2 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NSL0420-02-TP 87893863 28.99 SGD
Shipped after 2018-04-26
29 10 9 - 40 - 5 19 1/4 17 11 16.5 34 29 14 40 60 6.5 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NSL1065-02-TP 87894073 35.99 SGD
Shipped after 2018-04-26
29 12 9 - 40 - 7.5 19 1/4 19 11 16.5 34 29 30 40 90 9 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NSL1290-02-TP 87894222 35.99 SGD
Shipped after 2018-04-26
31 12 9 - 44.3 - 7.5 23 1/2 19 15 16.5 36.1 31 30 44.3 133 9 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NSL1290-04-TP 87894247 41.99 SGD
Shipped after 2018-04-26
22 4 5.5 - 30.1 - 1.4 14 1/4 10 11 11.5 24.1 22 0.9 30.1 35 2.5 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NSL0425-02-TP 87893881 28.99 SGD
Shipped after 2018-04-26
29 10 9 - 40 - 5 19 3/8 17 12 16.5 33.6 29 14 40 60 6.5 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NSL1065-03 87894082 34.99 SGD
Shipped after 2018-04-26
29 10 9 - 40 - 5 19 3/8 17 12 16.5 33.6 29 14 40 60 6.5 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NSL1065-03-TP 87894091 35.99 SGD
Shipped after 2018-04-26
29 10 9 - 40 - 6 19 3/8 17 12 16.5 33.6 29 23 40 88 8 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NSL1080-03-TP 87894152 35.99 SGD
Shipped after 2018-04-26
31 12 9 - 44.3 - 7.5 23 1/2 19 15 16.5 36.1 31 38 44.3 131 10 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NSL1210-04-TP 87894186 41.99 SGD
Shipped after 2018-04-26
29 12 9 - 40 - 6.5 19 3/8 19 12 16.5 33.6 29 24 40 63 8 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NSL1280-03 87894204 35.99 SGD
Shipped after 2018-04-26
32 16 9.5 - 45.3 - 11.5 23 3/8 23 14 18 38.9 32 64 45.3 125 13 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NSL1613-03-TP 87894274 43.99 SGD
Shipped after 2018-04-26
29 10 9 - 40 - 6 19 1/4 17 11 16.5 34 29 20 40 90 7.5 SUS316   1pc 1 NSL1075-02 35316206 35.99 SGD
Shipped after 2018-05-01
29 12 9 - 40 - 7.5 19 1/4 19 11 16.5 34 29 30 40 90 9 SUS316   1pc 1 NSL1290-02 35316233 36.99 SGD
Shipped after 2018-04-26
31 12 9 - 44.3 - 7.5 23 1/2 19 15 16.5 36.1 31 30 44.3 133 9 SUS316   1pc 1 NSL1290-04 35316251 41.99 SGD
Shipped after 2018-04-26
21 4 5.5 - 27.9 - 1.4 12 1/8 10 8 11.5 24 21 0.9 27.9 27 2.5 SUS316   1pc 1 NSL0425-01 35316181 24.99 SGD
Shipped after 2018-04-26
31 10 9 - 44.3 - 6 23 1/2 17 15 16.5 36.1 31 20 44.3 130 7.5 SUS316   1pc 1 NSL1075-04 35316224 39.99 SGD
Shipped after 2018-04-26
29 10 9 - 40 - 6 19 3/8 17 12 16.5 33.6 29 20 40 90 7.5 SUS316   1pc 1 NSL1075-03 35316215 34.99 SGD
Shipped after 2018-05-01
22 4 5.5 - 30.1 - 1.4 14 1/4 10 11 11.5 24.1 22 0.9 30.1 35 2.5 SUS316   1pc 1 NSL0425-02 35316197 27.99 SGD
Shipped after 2018-04-26
21 6 6 - 27.9 - 3 12 1/8 12 8 11.5 24 21 5.5 27.9 28 4 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NSL0640-01-TP 87893897 24.99 SGD
Shipped after 2018-04-26
25 8 7 - 34.8 - 5 17 1/4 14 11 13.5 28.8 25 14.5 34.8 59 6 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NSL0860-02-TP 87893985 26.99 SGD
Shipped after 2018-04-26
29 8 7 - 40 - 5 19 3/8 14 12 13.5 33.6 29 14.5 40 87 6 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NSL0860-03-TP 87893994 28.99 SGD
Shipped after 2018-04-26
21 6.35 6 - 27.9 - 3.5 12 1/8 12 8 11.5 24 21 7 27.9 27 4.57 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NSL1/4-01 87894037 24.99 SGD
Shipped after 2018-04-26
29 12 9 - 40 - 7.5 19 1/4 19 11 16.5 34 29 38 40 88 10 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NSL1210-02-TP 87894161 35.99 SGD
Shipped after 2018-04-26
32 16 9.5 - 45.3 - 9.5 23 1/2 23 17 18 37.1 32 53 45.3 92 11 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NSL1611-04 87894265 48.99 SGD
Shipped after 2018-04-26
31 9.53 9 - 44.3 - 5.5 23 1/2 17 15 16.5 36.1 31 18 44.3 132 6.99 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NSL3/8-04 87894317 43.99 SGD
Shipped after 2018-04-26
25 8 7 - 34.8 - 5 17 1/8 14 8 13.5 30.8 25 14.5 34.8 62 6 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NSL0860-01-TP 87893976 26.99 SGD
Shipped after 2018-04-26
22 6 6 1/4B 30.1 442-6789 3 14 - 12 11 11.5 24.1 22 5.5 30.1 37 4 SUS316   1pc 1 NSL0640-02 10263565 20.99 SGD
In stock
21 6 6 1/8B 27.9 442-6771 3 12 - 12 8 11.5 24 21 5.5 27.9 28 4 SUS316   1pc 1 NSL0640-01 10263556 20.99 SGD
In stock
29 12 9 - 40 - 7.5 19 1/4 19 11 16.5 34 29 38 40 88 10 SUS316   1pc 1 NSL1210-02 09980607 36.99 SGD
Shipped after 2018-04-26
29 12 9 - 40 - 7.5 19 3/8 19 12 16.5 33.6 29 38 40 90 10 SUS316   1pc 1 NSL1210-03 09980616 35.99 SGD
Shipped after 2018-04-26
25 8 7 - 34.8 442-6797 5 17 1/8 14 8 13.5 30.8 25 14.5 34.8 62 6 SUS316   1pc 1 NSL0860-01 10263583 26.99 SGD
Shipped after 2018-04-23
29 6 6 - 40 - 3 19 3/8 12 12 11.5 33.6 29 5.5 40 87 4 SUS316   1pc 1 NSL0640-03 10263574 26.99 SGD
Shipped after 2018-04-26
29 12 9 3/8B 40 - 7.5 19 - 19 12 16.5 33.6 29 30 40 91 9 SUS316 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NSL1290-03 35316242 33.99 SGD
In stock
32 16 9.5 3/8B 45.3 - 9.5 23 - 23 14 18 38.9 32 53 45.3 89 11 -   1pc 1 NSL1611-03 87894256 39.99 SGD
In stock
ADD TO CART

Related Products