Buy more than* S$200* and get FREE SHIPPING

Union T Fitting

Vacuum Pressure (kPa)
-100
Material
SUS316
...see all
Product Options
ADD TO CART
Opposite Side H1 (mm) Dimensions E2(nm) Dimensions E1(mm) Fluid Tube Inner Diameter (mm) Dimensions C (mm) Tube Outside Diameter (phi mm) Orifice Diameter (phi mm) Effective Sectional Area (mm2) RoHS Directive Compatible Tube (Hose) Inside Outside Diameter D (Φ mm) Weight (g) Opposite Side H2 (mm) Shape Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Opposite Side H1 (mm) Dimensions E2(nm) Dimensions E1(mm) Fluid Tube Inner Diameter (mm) Dimensions C (mm) Tube Outside Diameter (phi mm) Orifice Diameter (phi mm) Effective Sectional Area (mm2) RoHS Directive Compatible Tube (Hose) Inside Outside Diameter D (Φ mm) Weight (g) Opposite Side H2 (mm) Shape Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
12 11.5 21 Air / water / Other - 6 - 3 5.5 Yes 6x4 45.1 12 SUS316 Fitting Union Tee tightening   1PC 1 NSE0640 09980704 36.15 SGD
In stock
14 13.5 25 - 6 7 8 5 13 - - 85 17 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NSE0860 09980713 45.28 SGD
Shipped after 2017-09-28
ADD TO CART

Related Products