Buy more than* S$200* and get FREE SHIPPING

Racing Nut Threading Nut Type

4.23 (26)
Surface Processing
Black chrome plating
Screw Diameter (mm)
12
Subtense(mm)
17
Color
Black chrome plating
Overall Length (mm)
48
Material
Steel
...see all>
Product Options
ADD TO CART
Pitch (mm) Set Contents Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Pitch (mm) Set Contents Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.5 4 pieces 1Set(4PC) 1 - 09929787 20.99 SGD
In stock
1.25 Four pieces 1Set(4PC) 1 - 09929796 20.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 17
4 star 3
3 star 3
2 star 1
1 star 2
Review Rating: 4.23
26 Customer Reviews
The reviews are automatic translation.
Attached to a favorite car
5
From Japan
On 2018-01-30 10:13:35
It is outstanding operability. I became Lacey. I used it for a roadster.
This review is about item#9929787.
When using long car hub bolt
3
From Japan
On 2017-12-10 20:07:20
I have not used it yet, as the size gets thinner it looks refreshing
This review is about item#9929796.
Maintenance of a favorite car
5
From Japan
On 2017-11-22 09:54:03
It is easy to use. I bought one car. I am satisfied.
This review is about item#9929787.
Car Maintenance
5
From Japan
On 2017-10-06 11:20:01
I tried purchasing it for product confirmation this time, but iron which is still durable is the most reliable.
This review is about item#09929787.
Use for competition vehicles
5
From Japan
On 2017-10-04 09:26:56
It is comparable to competitive products. I need it with enough quality.
This review is about item#9929787.
maintenance
5
From Japan
On 2017-06-10 12:43:43
Cost performance is the best. It is easy to use (^ ^)
This review is about item#9929796.
Hub nut
5
From Japan
On 2016-10-21 18:04:54
I chose this because it is used for drift so it seems to be strong. It is long and easy to use.
This review is about item#9929787.
I have been wearing a Dori car for seven years now
5
From Japan
On 2016-08-31 11:26:15
There are many who are pointed out about the rust of contents, but since it interferes with the bolts on the vehicle side, painting is useless. We have to take measures on our own. I have used it for more than 7 years, and deselect 3 times each time for tournament / practice of drift, use 30 days in a year, even if desorpting more than 90 times in total, I can use it all the time. Cospa is the best.
This review is about item#09929787.
Private car
5
From Japan
On 2016-08-17 15:33:44
I use it for the endurance race. Because it is frequently removed, steel can be more reliable than aluminum nut.
This review is about item#9929787.
At the time of a vehicle inspection
5
From Japan
On 2016-08-06 21:44:14
Goods may also be easy to be good.
This review is about item#09929796.

Related Products