Buy more than* S$200* and get FREE SHIPPING

Polyurethane Tube, Orange

Vacuum Pressure (kPa)
-100
Length (m)
20
Color
Orange
Caution
When you use fluid, keep surge pressure below max allowable working pressure. When you connect it to one-touch fitting and use water, always use insert ring. Ordinary tap water can be used.
...see all
Product Options
ADD TO CART
Fluid Minimum Bending Radius (mm) Maximum Working Pressure (MPa) Outside Diameter x Inside Diameter (phi mm) Operating Temperature Range (deg C) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Fluid Minimum Bending Radius (mm) Maximum Working Pressure (MPa) Outside Diameter x Inside Diameter (phi mm) Operating Temperature Range (deg C) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 10(JIS) 0.8(20deg C65%RHtime) 4x2.5 -15 to 60(No freezing) 1Roll 1 UB0425-20-O 09980765 21.04 SGD
Shipped after 2017-06-06
- 20(JIS) 0.8(20deg C65%RHtime) 10x6.5 -15 to 60(No freezing) 1Roll 1 UB1065-20-O 09980941 83.23 SGD
In stock
- 30(JIS) 0.8(20deg C65%RHtime) 12x8 -15 to 60(No freezing) 1Roll 1 UB1280-20-O 09980993 109.90 SGD
Shipped after 2017-06-05
Air,water 15(JIS) (RHduring20degC65%)0.8 8x5 (Antifreeze)-15to60 1Roll 1 UB0850-20-O 09980887 59.89 SGD
In stock
Air,water 15(JIS) (RHduring20degC65%)0.8 6x4 (Antifreeze)-15to60 1Roll 1 UB0640-20-O 09980826 31.47 SGD
In stock
ADD TO CART

Related Products