Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Outside Diameter x Inside Diameter (phi mm) Operating Temperature Range (deg C) Length (m) Color Vacuum Pressure (kPa) Fluid Minimum Bending Radius (mm) Maximum Working Pressure (MPa) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outside Diameter x Inside Diameter (phi mm) Operating Temperature Range (deg C) Length (m) Color Vacuum Pressure (kPa) Fluid Minimum Bending Radius (mm) Maximum Working Pressure (MPa) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
12x8 -15 to 60(No freezing) 20 Red -100 - 30(JIS) 0.8(20deg C 65%RHtime) 1Roll 1 UB1280-20-R 09981002 94.99 SGD
In stock
- - - - - - - - 1Roll 1 UB1065-20-R 09980957 70.99 SGD
In stock
6x4 (Antifreeze)-15to60 20 Red -100 Air,water 15(JIS) (RHduring20degC65%)0.8 1Roll 1 UB0640-20-R 09980835 23.99 SGD
In stock
8x5 (Antifreeze)-15to60 20 Red -100 Air,water 15(JIS) (RHduring20degC65%)0.8 1Roll 1 UB0850-20-R 09980896 49.99 SGD
In stock
4x2.5 (Antifreeze) -15 to 60 20 Red -100 Air, water 10(JIS) (RH during 20 deg C 65%) 0.8 1Roll 1 UB0425-20-R 09980774 13.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Air piping
5
From Japan
On 2014-09-03 13:26:55
Low cost High quality
This review is about item#09980835.

Related Products