Buy more than* S$200* and get FREE SHIPPING

Special Steel Lock Sack Nut Type With Washer

4.00 (5)
Screw Diameter (mm)
12
Subtense(mm)
21
Pitch (mm)
1.5
Color
Chrome-plated
Overall Length (mm)
40
Material
Steel
Set Contents
4 Lock nuts and four washers, one key
Specification
Supported wheel / TOYOTA genuine aluminum wheel phi18. 5
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 - 09929945 20.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
5 Customer Reviews
The reviews are automatic translation.
Toyota locknut
2
From Japan
On 2017-05-27 17:46:36
Although it is low price, although it is not worrisome if you do not mind, the accuracy of plating is a little bad feeling.
This review is about item#9929945.
To Porte
4
From Japan
On 2016-08-15 17:22:12
Although it can be used without problems, recently delivery is slow. I am arriving on the Kanto two days later. It is useless to hurry.
This review is about item#9929945.
Tire exchange
5
From Japan
On 2015-02-27 13:34:38
It is easy ease.
This review is about item#09929945.
Prison's genuine wheel
5
From Japan
On 2014-12-04 16:18:53
I decided to move to another parking lot out of reach, and I heard that Purisu 's genuine wheel has a high theft rate, so I hurriedly looked for it and bought it. It was saved at affordable price. I am very satisfied.
This review is about item#09929945.
The rear tire cover is old and I tried to replace it, but even if I found the cover, I could not find the size up to now, so I installed the lock nut for the security.
4
From Japan
On 2011-06-27 19:31:20
Toyota (rav 4 j), I was worried because the washer diameter was a little small, but it would be OK, the genuine nut is made so that the washer will not come off, and when this product is tightened, the washer shifts to the last If you do not hold down to tighten so as to go to the center by hand, you will chew.

Related Products