Buy more than* S$200* and get FREE SHIPPING

Polyurethane Tube, Milky-White

Vacuum Pressure (kPa)
-100
Length (m)
20
Caution
When you use fluid, keep surge pressure below max allowable working pressure. When you connect it to one-touch fitting and use water, always use insert ring. Ordinary tap water can be used.
...see all>
Product Options
ADD TO CART
Minimum Bending Radius (mm) Maximum Working Pressure (MPa) Outside Diameter x Inside Diameter (phi mm) Operating Temperature Range (deg C) Color Fluid Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Minimum Bending Radius (mm) Maximum Working Pressure (MPa) Outside Diameter x Inside Diameter (phi mm) Operating Temperature Range (deg C) Color Fluid Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
15(JIS) (RHduring20degC65%)0.8 6x4 (Antifreeze)-15to60 Milky white Air,water 1Roll 1 UB0640-20-W 09980844 23.99 SGD
In stock
20(JIS) 0.8(20deg C65%RHtime) 10x6.5 -15 to 60(No freezing) White - 1Roll 1 UB1065-20-W 09980966 90.99 SGD
In stock
10(JIS) 0.8(20deg C65%RHtime) 4x2.5 -15 to 60(No freezing) White - 1Roll 1 UB0425-20-W 09980783 14.99 SGD
In stock
15(JIS) 0.8(20deg C65%RHtime) 8x5 -15 to 60(No freezing) White - 1Roll 1 UB0850-20-W 09980905 49.99 SGD
In stock
30(JIS) 0.8(20deg C65%RHtime) 12x8 -15 to 60(No freezing) White - 1Roll 1 UB1280-20-W 09981011 98.99 SGD
In stock
ADD TO CART

Related Products