Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Polyurethane Tube Yellow

4.00 (1)
Vacuum Pressure (kPa)
-100
Length (m)
20
Color
Yellow
...see all>
Product Options
ADD TO CART
Maximum Working Pressure (MPa) Outside Diameter x Inside Diameter (phi mm) Operating Temperature Range (deg C) Fluid Minimum Bending Radius (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Maximum Working Pressure (MPa) Outside Diameter x Inside Diameter (phi mm) Operating Temperature Range (deg C) Fluid Minimum Bending Radius (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.8(20deg C 65%RHtime) 4x2.5 -15 to 60(No freezing) - 10(JIS) 1Roll 1 UB0425-20-Y 09980792 13.99 SGD
In stock
0.8(20deg C 65%RHtime) 12x8 -15 to 60(No freezing) - 30(JIS) 1Roll 1 UB1280-20-Y 09981027 90.99 SGD
Shipped after 2018-06-22
(RH during 20 deg C 65%) 0.8 8x5 (Antifreeze) -15 to 60 Air, water 15(JIS) 1Roll 1 UB0850-20-Y 09980914 49.99 SGD
In stock
(RHduring20degC65%)0.8 10x6.5 (Antifreeze)-15to60 Air,water 20(JIS) 1Roll 1 UB1065-20-Y 09980975 67.99 SGD
In stock
(RH during 20 deg C 65%) 0.8 6x4 (Antifreeze) -15 to 60 Air, water 15(JIS) 1Roll 1 UB0640-20-Y 09980853 23.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
When co 2 addition of aquarium
4
From Japan
On 2018-03-07 19:46:11
During the deterioration time observation, comparison with the thing which was used until now is under observation.
This review is about item#9980853.

Related Products