Buy more than* S$200* and get FREE SHIPPING

Different Diameter Union Y

4.33 (3)
Purpose
Connection between tube and tube (different diameter)
...see all>
Product Options
ADD TO CART
Color Dimensions J (mm) Material Fluid Dimension d (phi mm) RoHS Directive Dimensions B (mm) Vacuum Pressure (kPa) Dimension F (mm) Dimensions P2 (phi mm) Maximum Working Pressure (MPa) Dimensions P1 (phi mm) Effective Sectional Area (mm2) Compatible Tube Outer Diameter D2 (mm) Operating Temperature Range (deg C) Compatible Tube Outer Diameter D1 (mm) Weight (g) Dimensions C2 (mm) Shape Material (metal hood)/Processing Dimensions C1 (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Dimensions J (mm) Material Fluid Dimension d (phi mm) RoHS Directive Dimensions B (mm) Vacuum Pressure (kPa) Dimension F (mm) Dimensions P2 (phi mm) Maximum Working Pressure (MPa) Dimensions P1 (phi mm) Effective Sectional Area (mm2) Compatible Tube Outer Diameter D2 (mm) Operating Temperature Range (deg C) Compatible Tube Outer Diameter D1 (mm) Weight (g) Dimensions C2 (mm) Shape Material (metal hood)/Processing Dimensions C1 (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 14 - - 3.2 Yu 42.5 -100 17.3 14.5 1.0 15 - 1/4 0 to 60 5/16 15 17 - - 18.1   1PC 1 PW5/16-1/4 35311281 8.99 SGD
Shipped after 2018-01-26
- 12 - - 3.4 Yu 37.2 -100 15.2 12.5 1.0 13 4.2 4 0 to 60 1/4 11 14.9 - - 17   1PC 1 PW1/4-4 35311272 7.99 SGD
Shipped after 2018-01-26
- 18 - - 4.5 Yu 48.1 -100 19.2 18 1.0 18 16.5 5/16 0 to 60 3/8 24 18.2 - - 20.7   1PC 1 PW3/8-5/16 35311297 8.99 SGD
Shipped after 2018-01-26
- - - - - - - - - - - - - - - - - - - - -   1PC 1 PW8-4 10369843 4.99 SGD
In stock
Resin body, open ring/light gray - Open ring / POM, resin body / PBT - - - - -100 - - 1 - - 6 0 to 60(No freezing) 8 - - - Brass (electroless nickel plated) - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PW8-6W 87912492 45.99 SGD
Shipped after 2018-01-26
Resin body, open ring/light gray - Open ring / POM, resin body / PBT - - - - -100 - - 1 - - 6 0 to 60(No freezing) - - - - Brass (electroless nickel plated) - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PW10-6W 87912447 54.99 SGD
Shipped after 2018-01-26
Resin body, open ring/light gray - Open ring / POM, resin body / PBT - - - - -100 - - 1 - - 4 0 to 60(No freezing) 6 - - - Brass (electroless nickel plated) - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PW6-4W 87912483 49.99 SGD
Shipped after 2018-02-01
Resin body, open ring/light gray - Open ring / POM, resin body / PBT - - - - -100 - - 1 - - 6 0 to 60(No freezing) 8 - - - Brass (electroless nickel plated) - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PW8-6C 87912535 69.99 SGD
Shipped after 2018-01-26
Resin body, open ring/light gray - Open ring / POM, resin body / PBT - - - - -100 - - 1 - - 4 0 to 60(No freezing) 6 - - - Brass (electroless nickel plated) - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PW6-4C 87912526 66.99 SGD
Shipped after 2018-01-26
Resin body, open ring/light gray - Open ring / POM, resin body / PBT - - - - -100 - - 1 - - 8 0 to 60(No freezing) - - - - Brass (electroless nickel plated) - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PW10-8C 87912501 78.99 SGD
Shipped after 2018-01-26
Resin body, open ring/light gray - Open ring / POM, resin body / PBT - - - - -100 - - 1 - - 8 0 to 60(No freezing) - - - - Brass (electroless nickel plated) - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PW10-8W 87912456 54.99 SGD
Shipped after 2018-01-26
Resin body, open ring/light gray - Open ring / POM, resin body / PBT - - - - -100 - - 1 - - - 0 to 60(No freezing) - - - - Brass (electroless nickel plated) - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PW12-10C 87912517 109.99 SGD
Shipped after 2018-01-26
Resin body, open ring/light gray - Open ring / POM, resin body / PBT - - - - -100 - - 1 - - - 0 to 60(No freezing) - - - - Brass (electroless nickel plated) - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PW12-10W 87912465 76.99 SGD
Shipped after 2018-01-26
Resin body, open ring/light gray - Open ring / POM, resin body / PBT - - - - -100 - - 1 - - 8 0 to 60(No freezing) - - - - Brass (electroless nickel plated) - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 PW12-8W 87912474 76.99 SGD
Shipped after 2018-01-26
- 12 - Air / water 3.2 Available 37.2 -100 15.2 12.5 1.0 13 4.2 4 0 - 60 6 11 14.9 Different diameter union Y - 17   1PC 1 PW6-4 09981072 4.99 SGD
In stock
- 14 - Air / water 3.2 Available 42.5 -100 17.3 14.5 1.0 15 10 6 0 - 60 8 15 17 Different diameter union Y - 18.1   1PC 1 PW8-6 09981081 4.99 SGD
In stock
- 18 - Air / water 4.5 Available 48.1 -100 19.2 18 1.0 18 17 8 0 - 60 10 23 18.2 Different diameter union Y - 20.7   1PC 1 PW10-8 09981097 5.99 SGD
In stock
- 20 - Air / water 4.2 Available 54.6 -100 22 21 1.0 21.5 27 10 0 - 60 12 36 20.2 Different diameter union Y - 23.4   1PC 1 PW12-10 09981106 7.99 SGD
In stock
- 18 - Air / water 4.5 Available 50.2 -100 21.3 18 1.0 18 10 6 0 - 60 10 27 17 Different diameter union Y - 20.7   1PC 1 PW10-6 10369825 5.99 SGD
In stock
- 20 - Air / water 4.2 Available 56.4 -100 23.8 21 1.0 21.5 22.5 8 0 - 60 12 40 18.4 Different diameter union Y - 23.4   1PC 1 PW12-8 10369834 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
For outsourced equipment, piping is done with φ12 air hose, but internal air hose is mainstream for φ10
5
From Japan
On 2015-06-18 00:48:34
There is a different diameter union of the required size and it was saved because it did not need to be converted in size with metal fittings such as nipples
This review is about item#09981106.
Used for air branching to multiple devices
5
From Japan
On 2014-09-08 13:13:40
Branch internal volume is large, air resistance is small, suitable for securing flow rate
This review is about item#10369825.
For factory machinery / equipment air supply
3
From Japan
On 2013-02-04 13:40:06
In terms of the nature of the product, I think the connection (insertion) feeling of the air tube, air leakage, durability are important, but at the time of actual use it seems that there is no sense of incompatibility / concern at the moment.
This review is about item#09981097.

Related Products