Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Material (Tubes) Tube Overall Length (m) Minimum Radius Curvature (mm) Tubes Outside Diameter x Inside Diameter (mm) Minimum Bending Radius (mm) Tube Color Maximum Working Pressure (MPa) 2014 TRUSCO Published Page Outside Diameter x Inside Diameter (phi mm) TRUSCO Part Number Operating Temperature Range (deg C) Color Minimum Mounting Radius (mm) RoHS Directive Vacuum Pressure (kPa) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material (Tubes) Tube Overall Length (m) Minimum Radius Curvature (mm) Tubes Outside Diameter x Inside Diameter (mm) Minimum Bending Radius (mm) Tube Color Maximum Working Pressure (MPa) 2014 TRUSCO Published Page Outside Diameter x Inside Diameter (phi mm) TRUSCO Part Number Operating Temperature Range (deg C) Color Minimum Mounting Radius (mm) RoHS Directive Vacuum Pressure (kPa) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Fluorine resin (PFA) 20 - - 47 - 0.9(20deg C65%RHtime) 1-1339 12x9 378-2972 -65 to 260(No freezing) Transparent 70 Yu -100   1Roll 1 SFT1290-20-C 39492144 559.99 SGD
Shipped after 2018-02-27
Fluorine resin (PFA) 20 - - 94 - 0.9(20deg C65%RHtime) 1-1339 16x13 378-2981 -65 to 260(No freezing) Transparent 140 Yu -100   1Roll 1 SFT1613-20-C 39492153 759.99 SGD
Shipped after 2018-02-27
Fluorine resin (PFA) 20 - - 40 - 0.9(20deg C65%RHtime) 1-1339 10x7.5 378-2948 -65 to 260(No freezing) Transparent 60 Yu -100   1Roll 1 SFT1075-20-C 39492117 389.99 SGD
Shipped after 2018-02-27
Fluorine resin (PFA) 20 - - - - 0.9(20deg C65%RHtime) 1-1339 4x2.5 378-2913 -65 to 260(No freezing) Transparent 20 Yu -100   1Roll 1 SFT0425-20-C 39492083 91.99 SGD
Shipped after 2018-02-26
Fluorine resin (PFA) 20 - - 67 - 0.9(20deg C65%RHtime) 1-1339 12x10 378-2964 -65 to 260(No freezing) Transparent 100 Yu -100   1Roll 1 SFT1210-20-C 39492135 439.99 SGD
Shipped after 2018-02-27
- - - - - - - - - - - - - - -   1Roll 1 SFT1080-20-C 39492126 349.99 SGD
Shipped after 2018-03-02
Fluorine resin (PFA) 5 - - 14(JIS) - (RHduring20degC65%)0.9 - 6x4 - (Antifreeze)-65to260 Clear 20 Yu -100   1Roll 1 SFT0640-5-C 09981203 59.99 SGD
Shipped after 2018-02-26
Fluorine resin (PFA) 5 - - 67(JIS) - (RHduring20degC65%)0.9 - 12x10 - (Antifreeze)-65to260 Clear 100 Yu -100   1Roll 1 SFT1210-5-C 09981237 139.99 SGD
Shipped after 2018-03-05
- 100 - phi6 to phi4 - Transparency 0.9(20deg C 65%RHtime) - 6x4 - -65 to 260(No freezing) Transparent - - -100   1Roll 1 SFT0640-100-C 87960591 909.99 SGD
Shipped after 2018-03-05
- 5 - phi6 to phi4 - Transparency 0.9(20deg C 65%RHtime) - 6x4 - -65 to 260(No freezing) Transparent - - -100   1Roll 1 SFT0640-5-CC 87960914 97.99 SGD
Shipped after 2018-03-05
- 20 47 phi12.7 to phi9.56 - Transparency 0.9(20deg C 65%RHtime) - - - -65 to 260(No freezing) Transparent - - -100 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 SFT1/2-20-CC 87960941 919.99 SGD
Shipped after 2018-03-02
- 20 - phi6.35 to phi4.57 - Transparency 0.9(20deg C 65%RHtime) - - - -65 to 260(No freezing) Transparent - - -100 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 SFT1/4-20-C 87960686 359.99 SGD
Shipped after 2018-03-05
- 20 40 phi10 to phi7.5 - Transparency 0.9(20deg C 65%RHtime) - - - -65 to 260(No freezing) Transparent - - -100 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 SFT1075-20-CC 87960984 519.99 SGD
Shipped after 2018-03-02
- 20 40 phi9.53 to phi6.99 - Transparency 0.9(20deg C 65%RHtime) - - - -65 to 260(No freezing) Transparent - - -100 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 SFT3/8-20-C 87960835 449.99 SGD
Shipped after 2018-03-02
- 20 7 phi4 to phi2 - Transparency 0.9(20deg C 65%RHtime) - 4x2.0 - -65 to 260(No freezing) Transparent - - -100   1Roll 1 SFT0420-20-CC 87960862 219.99 SGD
Shipped after 2018-03-02
- 50 7 phi4 to phi2 - Transparency 0.9(20deg C 65%RHtime) - 4x2.0 - -65 to 260(No freezing) Transparent - - -100   1Roll 1 SFT0420-50-C 87960546 379.99 SGD
Shipped after 2018-03-02
- 5 7 phi4 to phi2 - Transparency 0.9(20deg C 65%RHtime) - 4x2.0 - -65 to 260(No freezing) Transparent - - -100   1Roll 1 SFT0420-5-C 87960555 81.99 SGD
Shipped after 2018-03-05
- 5 7 phi4 to phi2 - Transparency 0.9(20deg C 65%RHtime) - 4x2.0 - -65 to 260(No freezing) Transparent - - -100   1Roll 1 SFT0420-5-CC 87960871 82.99 SGD
Shipped after 2018-03-02
- 20 - phi6 to phi4 - Transparency 0.9(20deg C 65%RHtime) - 6x4 - -65 to 260(No freezing) Transparent - - -100   1Roll 1 SFT0640-20-CC 87960905 289.99 SGD
Shipped after 2018-03-02
- 50 40 phi10 to phi7.5 - Transparency 0.9(20deg C 65%RHtime) - 10x7.5 - -65 to 260(No freezing) Transparent - - -100   1Roll 1 SFT1075-50-C 87960722 919.99 SGD
Shipped after 2018-03-02
- 50 50 phi10 to phi8 - Transparency 0.9(20deg C 65%RHtime) - 10x8 - -65 to 260(No freezing) Transparent - - -100   1Roll 1 SFT1080-50-C 87960756 869.99 SGD
Shipped after 2018-03-02
- 5 50 phi10 to phi8 - Transparency 0.9(20deg C 65%RHtime) - 10x8 - -65 to 260(No freezing) Transparent - - -100   1Roll 1 SFT1080-5-CC 87961011 169.99 SGD
Shipped after 2018-03-08
- 50 67 phi12 to phi10 - Transparency 0.9(20deg C 65%RHtime) - 12x10 - -65 to 260(No freezing) Transparent - - -100   1Roll 1 SFT1210-50-C 87960774 1,049.99 SGD
Shipped after 2018-03-02
- 50 40 phi9.53 to phi6.99 - Transparency 0.9(20deg C 65%RHtime) - - - -65 to 260(No freezing) Transparent - - -100 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 SFT3/8-50-C 87960844 959.99 SGD
Shipped after 2018-03-02
- 5 40 phi9.53 to phi6.99 - Transparency 0.9(20deg C 65%RHtime) - - - -65 to 260(No freezing) Transparent - - -100 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 SFT3/8-5-C 87960853 149.99 SGD
Shipped after 2018-03-05
- 100 27 phi8 to phi6 - Transparency 0.9(20deg C 65%RHtime) - 8x6 - -65 to 260(No freezing) Transparent - - -100   1Roll 1 SFT0860-100-C 87960616 1,149.99 SGD
Shipped after 2018-03-02
- 5 27 phi8 to phi6 - Transparency 0.9(20deg C 65%RHtime) - 8x6 - -65 to 260(No freezing) Transparent - - -100   1Roll 1 SFT0860-5-CC 87960932 129.99 SGD
Shipped after 2018-03-02
- 100 47 phi12.7 to phi9.56 - Transparency 0.9(20deg C 65%RHtime) - - - -65 to 260(No freezing) Transparent - - -100 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 SFT1/2-100-C 87960634 3,479.99 SGD
Shipped after 2018-03-02
- 5 40 phi10 to phi7.5 - Transparency 0.9(20deg C 65%RHtime) - 10x7.5 - -65 to 260(No freezing) Transparent - - -100   1Roll 1 SFT1075-5-CC 87960993 179.99 SGD
Shipped after 2018-03-02
- 100 50 phi10 to phi8 - Transparency 0.9(20deg C 65%RHtime) - 10x8 - -65 to 260(No freezing) Transparent - - -100   1Roll 1 SFT1080-100-C 87960747 1,849.99 SGD
Shipped after 2018-03-02
- 100 47 phi12 to phi9 - Transparency 0.9(20deg C 65%RHtime) - 12x9 - -65 to 260(No freezing) Transparent - - -100   1Roll 1 SFT1290-100-C 87960783 2,829.99 SGD
Shipped after 2018-03-02
- 20 47 phi12 to phi9 - Transparency 0.9(20deg C 65%RHtime) - 12x9 - -65 to 260(No freezing) Transparent - - -100   1Roll 1 SFT1290-20-CC 87961045 749.99 SGD
Shipped after 2018-03-02
- 50 47 phi12 to phi9 - Transparency 0.9(20deg C 65%RHtime) - 12x9 - -65 to 260(No freezing) Transparent - - -100   1Roll 1 SFT1290-50-C 87960792 1,459.99 SGD
Shipped after 2018-03-02
- 50 - phi4 to phi2.5 - Transparency 0.9(20deg C 65%RHtime) - 4x2.5 - -65 to 260(No freezing) Transparent - - -100   1Roll 1 SFT0425-50-C 87960573 289.99 SGD
Shipped after 2018-03-05
- 5 - phi4 to phi2.5 - Transparency 0.9(20deg C 65%RHtime) - 4x2.5 - -65 to 260(No freezing) Transparent - - -100   1Roll 1 SFT0425-5-CC 87960896 77.99 SGD
Shipped after 2018-03-05
- 50 - phi6 to phi4 - Transparency 0.9(20deg C 65%RHtime) - 6x4 - -65 to 260(No freezing) Transparent - - -100   1Roll 1 SFT0640-50-C 87960607 479.99 SGD
Shipped after 2018-03-05
- 50 47 phi12.7 to phi9.56 - Transparency 0.9(20deg C 65%RHtime) - - - -65 to 260(No freezing) Transparent - - -100 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 SFT1/2-50-C 87960652 1,849.99 SGD
Shipped after 2018-03-02
- 5 47 phi12.7 to phi9.56 - Transparency 0.9(20deg C 65%RHtime) - - - -65 to 260(No freezing) Transparent - - -100 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 SFT1/2-5-C 87960661 269.99 SGD
Shipped after 2018-03-05
- 5 47 phi12.7 to phi9.56 - Transparency 0.9(20deg C 65%RHtime) - - - -65 to 260(No freezing) Transparent - - -100 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 SFT1/2-5-CC 87960957 309.99 SGD
Shipped after 2018-03-02
- 5 - phi6.35 to phi4.57 - Transparency 0.9(20deg C 65%RHtime) - - - -65 to 260(No freezing) Transparent - - -100 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 SFT1/4-5-CC 87960975 129.99 SGD
Shipped after 2018-03-02
- 20 50 phi10 to phi8 - Transparency 0.9(20deg C 65%RHtime) - 10x8 - -65 to 260(No freezing) Transparent - - -100   1Roll 1 SFT1080-20-CC 87961002 489.99 SGD
Shipped after 2018-03-02
- 100 67 phi12 to phi10 - Transparency 0.9(20deg C 65%RHtime) - 12x10 - -65 to 260(No freezing) Transparent - - -100   1Roll 1 SFT1210-100-C 87960765 2,189.99 SGD
Shipped after 2018-03-02
- 20 40 phi9.53 to phi6.99 - Transparency 0.9(20deg C 65%RHtime) - - - -65 to 260(No freezing) Transparent - - -100 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 SFT3/8-20-CC 87961063 559.99 SGD
Shipped after 2018-03-02
- 50 27 phi8 to phi6 - Transparency 0.9(20deg C 65%RHtime) - 8x6 - -65 to 260(No freezing) Transparent - - -100   1Roll 1 SFT0860-50-C 87960625 669.99 SGD
Shipped after 2018-03-02
- 100 7 phi4 to phi2 - Transparency 0.9(20deg C 65%RHtime) - 4x2.0 - -65 to 260(No freezing) Transparent - - -100   1Roll 1 SFT0420-100-C 87960521 709.99 SGD
Shipped after 2018-03-02
- 20 7 phi4 to phi2 - Transparency 0.9(20deg C 65%RHtime) - 4x2.0 - -65 to 260(No freezing) Transparent - - -100   1Roll 1 SFT0420-20-C 87960537 179.99 SGD
Shipped after 2018-03-05
- 100 - phi4 to phi2.5 - Transparency 0.9(20deg C 65%RHtime) - 4x2.5 - -65 to 260(No freezing) Transparent - - -100   1Roll 1 SFT0425-100-C 87960564 489.99 SGD
Shipped after 2018-03-05
- 20 27 phi8 to phi6 - Transparency 0.9(20deg C 65%RHtime) - 8x6 - -65 to 260(No freezing) Transparent - - -100   1Roll 1 SFT0860-20-CC 87960923 379.99 SGD
Shipped after 2018-03-02
- 20 47 phi12.7 to phi9.56 - Transparency 0.9(20deg C 65%RHtime) - - - -65 to 260(No freezing) Transparent - - -100 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 SFT1/2-20-C 87960643 729.99 SGD
Shipped after 2018-03-05
- 20 - phi6.35 to phi4.57 - Transparency 0.9(20deg C 65%RHtime) - - - -65 to 260(No freezing) Transparent - - -100 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 SFT1/4-20-CC 87960966 419.99 SGD
Shipped after 2018-03-05
- 100 40 phi10 to phi7.5 - Transparency 0.9(20deg C 65%RHtime) - 10x7.5 - -65 to 260(No freezing) Transparent - - -100   1Roll 1 SFT1075-100-C 87960713 1,849.99 SGD
Shipped after 2018-03-02
- 20 - phi4 to phi2.5 - Transparency 0.9(20deg C 65%RHtime) - 4x2.5 - -65 to 260(No freezing) Transparent - - -100   1Roll 1 SFT0425-20-CC 87960887 149.99 SGD
Shipped after 2018-03-02
- 50 - phi6.35 to phi4.57 - Transparency 0.9(20deg C 65%RHtime) - - - -65 to 260(No freezing) Transparent - - -100 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 SFT1/4-50-C 87960695 719.99 SGD
Shipped after 2018-03-02
- 5 - phi6.35 to phi4.57 - Transparency 0.9(20deg C 65%RHtime) - - - -65 to 260(No freezing) Transparent - - -100 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 SFT1/4-5-C 87960704 81.99 SGD
Shipped after 2018-02-26
- 50 94 phi16 to phi13 - Transparency 0.9(20deg C 65%RHtime) - 16x13 - -65 to 260(No freezing) Transparent - - -100   1Roll 1 SFT1613-50-C 87960817 1,979.99 SGD
Shipped after 2018-03-02
- 100 40 phi9.53 to phi6.99 - Transparency 0.9(20deg C 65%RHtime) - - - -65 to 260(No freezing) Transparent - - -100 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 SFT3/8-100-C 87960826 2,059.99 SGD
Shipped after 2018-03-02
- 5 40 phi9.53 to phi6.99 - Transparency 0.9(20deg C 65%RHtime) - - - -65 to 260(No freezing) Transparent - - -100 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 SFT3/8-5-CC 87961072 179.99 SGD
Shipped after 2018-03-02
- 100 - phi6.35 to phi4.57 - Transparency 0.9(20deg C 65%RHtime) - - - -65 to 260(No freezing) Transparent - - -100 *[No return] You cannot return this product. For details, see FAQ. 1Roll 1 SFT1/4-100-C 87960677 1,459.99 SGD
Shipped after 2018-03-02
- 20 67 phi12 to phi10 - Transparency 0.9(20deg C 65%RHtime) - 12x10 - -65 to 260(No freezing) Transparent - - -100   1Roll 1 SFT1210-20-CC 87961027 609.99 SGD
Shipped after 2018-03-02
- 5 67 phi12 to phi10 - Transparency 0.9(20deg C 65%RHtime) - 12x10 - -65 to 260(No freezing) Transparent - - -100   1Roll 1 SFT1210-5-CC 87961036 209.99 SGD
Shipped after 2018-03-02
- 5 47 phi12 to phi9 - Transparency 0.9(20deg C 65%RHtime) - 12x9 - -65 to 260(No freezing) Transparent - - -100   1Roll 1 SFT1290-5-CC 87961054 269.99 SGD
Shipped after 2018-03-06
Fluorine resin (PFA) 20 - - - - 0.9(20deg C65%RHtime) 1-1339 6x4 378-2921 -65 to 260(No freezing) Transparent 20 Yu -100   1Roll 1 SFT0640-20-C 39492092 179.99 SGD
Shipped after 2018-02-26
Fluorine resin (PFA) 20 - - 27 - 0.9(20deg C65%RHtime) 1-1339 8x6 378-2930 -65 to 260(No freezing) Transparent 40 Yu -100   1Roll 1 SFT0860-20-C 39492101 259.99 SGD
Shipped after 2018-03-05
Fluorine resin (PFA) 5 - - 50(JIS) - 0.9(20deg C65%RHtime) - 10x8 - -65 to 260(No freezing) Transparent 75 Yu -100   1Roll 1 SFT1080-5-C 09981221 119.99 SGD
Shipped after 2018-02-26
Fluorine resin (PFA) 5 - - 94(JIS) - 0.9(20deg C65%RHtime) - 16x13 - -65 to 260(No freezing) Transparent 140 Yu -100   1Roll 1 SFT1613-5-C 09981246 259.99 SGD
Shipped after 2018-02-27
Fluorine resin (PFA) 5 - - 27(JIS) - (RH during 20 deg C 65%) 0.9 - 8x6 - (Antifreeze) -65 to 260 Clear 40 Yes -100   1Roll 1 SFT0860-5-C 09981212 78.99 SGD
Shipped after 2018-02-26
ADD TO CART

Related Products