Buy more than* S$200* and get FREE SHIPPING

Ductile Iron Y-Strainer 10 K, 10 Fdy Series

5.00 (1)
Material (body)
FCD-S
...see all>
Product Options
ADD TO CART
Dimension S (mm) Dimensions H1 (mm) Dimension F (mm) Materials (cap) Dimensions A (mm) Dimensions p (mm) Nominal Diameter (B) Dimension P (Rc) Connection Shape Dimension H (mm) Material (plug) Class Dimensions L (mm) Materials (cover) Material (gasket) Dimension G(mm) Maximum Temperature (Degree C) Dimensions d2 (mm) Dimensions B (mm) Nominal Diameter (A) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension S (mm) Dimensions H1 (mm) Dimension F (mm) Materials (cap) Dimensions A (mm) Dimensions p (mm) Nominal Diameter (B) Dimension P (Rc) Connection Shape Dimension H (mm) Material (plug) Class Dimensions L (mm) Materials (cover) Material (gasket) Dimension G(mm) Maximum Temperature (Degree C) Dimensions d2 (mm) Dimensions B (mm) Nominal Diameter (A) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 130 - C3771BE - - 1.25 - Screwing 90 - 10K 135 - Non-asbestos sheet gasket - 200or less - - 32   1PC 1 10FDY 09985665 56.99 SGD
Shipped after 2018-01-22
- 271 - - - - 2 1/2 1/4 - 191 SUS304 - 220 FCD-S Non-asbestos sheet gasket - - - - 65 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 10FDY 75952852 309.99 SGD
Shipped after 2018-01-29
- 311 - - - - 3 1/4 - 215 SUS304 - 250 FCD-S Non-asbestos sheet gasket - - - - 80 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 10FDY 75952861 369.99 SGD
Shipped after 2018-01-30
90 271 9 FCD-S 1.5 Rc1/4 2 1/2 - Screwing 191 - - 220 - Non-asbestos sheet M12 - Rc21/2 2.5 65   1PC 1 10FDY 37690143 339.99 SGD
Shipped after 2018-01-29
- 145 - C3771BE - Rc3/8 1 1/2 - Screwing 100 - 10K 150 - Non-asbestos sheet gasket - 200or less - - 40   1PC 1 10FDY 09985674 76.99 SGD
Shipped after 2018-01-22
- 63 - C3771BE - - 1/4 - Screwing 46 - 10K 65 - Non-asbestos sheet gasket - 200or less - - 8   1PC 1 10FDY 37605321 28.99 SGD
Shipped after 2018-01-26
- 63 - C3771BE - - 3/8 - Screwing 46 - 10K 70 - Non-asbestos sheet gasket - Less than 200 - - 10   1PC 1 10FDY 09985622 23.99 SGD
Shipped after 2018-01-22
- 85 - C3771BE - - 1/2 - Screwing 60 - 10K 85 - Non-asbestos sheet gasket - Less than 200 - - 15   1PC 1 10FDY 09985631 25.99 SGD
Shipped after 2018-01-22
- 95 - C3771BE - - 3/4 - Screwing 65 - 10K 100 - Non-asbestos sheet gasket - Under 200 - - 20   1PC 1 10FDY 09985647 27.99 SGD
Shipped after 2018-01-22
- 110 - C3771BE - - 1 - Screwing 75 - 10K 115 - Non-asbestos sheet gasket - Under 200 - - 25   1PC 1 10FDY 09985656 40.99 SGD
Shipped after 2018-01-22
- 170 - C3771BE - RC1/2 2 - Screwing 115 - 10K 180 - Non-asbestos sheet gasket - Less than 200 - - 50   1PC 1 10FDY 09985683 119.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Steam piping of rice cooking factory
5
From Japan
On 2017-12-06 00:04:15
I used it in steam piping, the look is also beautiful, recommended.
This review is about item#9985656.

Related Products