Buy more than* S$200* and get FREE SHIPPING

10K Ductile Iron, Lift Check Valves, 10SF Series

Class
10K
Material (body)
FCD-S
Material (disk)
SUS403
Materials (cap)
SUS403
Material
SUS403 (body seat ring)
...see all>
Product Options
ADD TO CART
Nominal Diameter (A) Connection Shape Nominal Diameter (B) Dimension H (mm) Dimensions L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Diameter (A) Connection Shape Nominal Diameter (B) Dimension H (mm) Dimensions L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
25 Screw 1 48 90 1PC 1 10SF 09985997 50.99 SGD
In stock
20 Screw 2013/03/04 42 80 1PC 1 10SF 09985981 41.99 SGD
In stock
32 Screwing 1-1/4 56 105 1PC 1 10SF 09986006 86.99 SGD
Shipped after 2018-05-07
50 Screwing 2 73 140 1PC 1 10SF 09986024 159.99 SGD
Shipped after 2018-05-07
- Screwing 1/2 39 65 1PC 1 10SF 09985972 32.99 SGD
In stock
40 Screwing 1-1/2 65 120 1PC 1 10SF 09986015 98.99 SGD
Shipped after 2018-05-07
ADD TO CART

Related Products