Buy more than* S$200* and get FREE SHIPPING

Explorer MULTI

3.29 (7)
Hardness
T
Abrasive Material
Silicon carbide
...see all>
Product Options
ADD TO CART
Outer Diameter (phi mm) Maximum Rotation Speed (min-1[r. p.m]) Hole Diameter (phi mm) Thickness (mm) 2014 TRUSCO Published Page Grain Size Blade Thickness (mm) TRUSCO Part Number Usage Tool Weight (g) Maximum Operating Speed (m/min) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outer Diameter (phi mm) Maximum Rotation Speed (min-1[r. p.m]) Hole Diameter (phi mm) Thickness (mm) 2014 TRUSCO Published Page Grain Size Blade Thickness (mm) TRUSCO Part Number Usage Tool Weight (g) Maximum Operating Speed (m/min) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
180 8500 22 - 2-1646 46 1.6 321-0651 Disk grinder 75 - 1Box(10Sheet) 1 2TW180XPGYC16-46 37421982 66.99 SGD
In stock
125 12250 22 - 2-1646 60 1 325-5093 Disk grinder 30 - 1Box(10Sheet) 1 2TW125XPGYC10-60 37421964 42.99 SGD
In stock
150 10200 22 - 2-1646 46 1.6 321-0642 Disk grinder 55 - 1Box(10Sheet) 1 2TW150XPGYC16-46 37421973 58.99 SGD
In stock
105 15300 15 1.0 - #60 - 325-7142 - - 80 1Box(10Sheet) 1 2TW100XPGYC10-60 10063076 24.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 1
1 star 2
Review Rating: 3.29
7 Customer Reviews
The reviews are automatic translation.
Lightweight steel frame, general metal cutting
5
From Japan
On 2016-09-04 01:39:37
It is thin and cuts quickly. Materials can be cut particularly thinly.
This review is about item#10063076.
Tube cutting
5
From Japan
On 2015-08-07 18:00:50
Sharpness is nice.
This review is about item#10063076.
Cutting of various members
5
From Japan
On 2013-10-14 19:23:57
Separately usually
This review is about item#10063076.
Cutting of powder steel and stainless steel
4
From Japan
On 2013-04-03 20:42:59
If you press it too much, it wears quickly. However, even 5 mm to 6 mm steel can be cut well. It seems that a grinder with a strong torque and a fast rotation number is suitable. It is useless at charging.
This review is about item#10063076.
Cutting of metal
2
From Japan
On 2012-06-14 10:06:43
Stain and iron are too exhausted and can not be used costly. I use it occasionally for aluminum and brass, but I will not buy it because I can do without it.
This review is about item#10063076.
Cutting of metal
1
From Japan
On 2012-05-15 21:46:37
While cutting the 1.5 mm iron plate at the site while cutting about 200 mm, I changed it to 1 mm of Noritake and cut it to 1 mm of the rest and cut it with a single piece of 600 mm cut to afford and decided to use it again soon It is fast to reduce It will not be usable too much too good stuff too much It is already credible 0 of the maker
This review is about item#10063076.
Cutting of thin steel sheet
1
From Japan
On 2011-02-02 12:40:06
The blade is too sharp, and it can not be used at all.
This review is about item#10063076.

Related Products