Buy more than* S$200* and get FREE SHIPPING

Explorer 0.8

4.64 (14)
Purpose
For general steel, stainless steel, steel, thin-walled pipe, angle steel.
Catch-Phrase
Smooth and speedy! world thinnest, reinforced cutting wheels
Hardness
V
Abrasive Material
ZA
Thickness (mm)
0.8
Grain Size
#60
...see all
Product Options
ADD TO CART
Outer Diameter x Blade Thickness x Hole Diameter (mm) Usage Tool Weight (g) Maximum Operating Speed (m/min) Outer Diameter (phi mm) Maximum Rotation Speed (min-1[r. p.m]) Hole Diameter (phi mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outer Diameter x Blade Thickness x Hole Diameter (mm) Usage Tool Weight (g) Maximum Operating Speed (m/min) Outer Diameter (phi mm) Maximum Rotation Speed (min-1[r. p.m]) Hole Diameter (phi mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
125x0.8x22 Disc grinder 27 - 125 12250 22 325-7215 1Box(10Sheet) 1 2TW125XPRDA08S-60 37421894 38.71 SGD
Shipped after 2017-06-26
- - - 80 105 15300 15 325-7151 1Box(10Sheet) 1 2TW100XPRD08-60 10063085 28.68 SGD
Shipped after 2017-06-26
ADD TO CART
Customer Reviews
5 star 11
4 star 2
3 star 0
2 star 1
1 star 0
Review Rating: 4.64
14 Customer Reviews
The reviews are automatic translation.
When cutting of iron
5
From Japan
On 2017-06-14 19:59:17
I feel that the response when cutting is very soft and feel less sparky.
This review is about item#10063085.
Cutting of iron industrial ironworking material
5
From Japan
On 2017-04-05 22:16:08
Anyway, it will be short and it will not decrease easily. Wearing a disaster prevention surface, if you use it looking so that the blade is parallel to the cut, it will last for a considerable time. It is probably why it is also good to have a blade thickness of 0.8 mm. It is a product you want to repeat.
This review is about item#37421894.
Cutting of member
5
From Japan
On 2016-09-30 12:38:55
Because it is thin, it cuts easily but it will spill the blade immediately. Even if it subtracts it, it's convenient and repeats. Although I am slightly dissatisfied with the cost, once I use it I do not want to use 1.0 mm.
This review is about item#10063085.
Steel cutting
4
From Japan
On 2016-08-25 22:44:38
Although the sharpness is satisfied, it is a drawback that the abrasion of the whetstone is very fast.
This review is about item#10063085.
Cutting of steel material etc.
5
From Japan
On 2016-07-08 11:10:42
It is good balance of sharpness and price, because it is thin, it has good cutting ability and it is good to cut it at thin thickness of about 1 mm, it is good because weakness is thin, but it is slightly faster but price is cheap but I do not mind, this is only a few years ago I do not use it, I like it very much.
This review is about item#10063085.
Cutting of thin iron plate, aluminum plate, steel pipe, flat bar
5
From Japan
On 2016-04-28 20:17:36
I think there is no further grindstone with the best sharpness. Calculate it to 0.5 mm and cut it.
This review is about item#37421894.
Cutting of stainless steel plate and pipe etc.
5
From Japan
On 2015-06-17 21:58:28
It was very good that I was recommended and recommended for workers. I can cut it just by applying it instead of pressing it, I feel very much less cutting edge.
This review is about item#10063085.
Stainless steel cutting
4
From Japan
On 2015-01-28 18:32:39
It is thinner and sharper than those of other companies, but helicopter quickly
This review is about item#10063085.
Cutting of titanium material
5
From Japan
On 2014-05-14 17:47:36
The sharpness can be cut off than the items of other companies. It is the highest if it is a little lower price after price. Thank you for your consideration.
This review is about item#10063085.
Disconnection
5
From Japan
On 2013-09-24 13:26:45
I think it would be nice to have a blade holder a little more. It will expire, but it decreases quickly.
This review is about item#10063085.

Related Products