Buy more than* S$200* and get FREE SHIPPING

Light-Alloy Wheel Nut Box-Nut Type 21H

4.71 (7)
Subtense(mm)
21
Overall Length (mm)
34
Material
Aluminum alloy
...see all>
Product Options
ADD TO CART
Screw Diameter (mm) Pitch (mm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Screw Diameter (mm) Pitch (mm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 1.25 Anodized black 1Set(4PC) 1 - 09930094 15.99 SGD
Shipped after 2018-06-29
12 1.25 Anodized red 1Set(4PC) 1 - 09930085 15.99 SGD
In stock
12 1.5 Alumite blue 1Set(4PC) 1 - 09930042 15.99 SGD
In stock
12 1.5 Alumite red 1Set(4PC) 1 - 09930051 15.99 SGD
In stock
12 1.5 Alumite black 1Set(4PC) 1 - 09930067 17.99 SGD
In stock
12 1.25 Alumite blue 1Set(4PC) 1 - 09930076 17.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.71
7 Customer Reviews
The reviews are automatic translation.
Wheel nut exchange
4
From Japan
On 2018-06-07 22:58:57
It was light and good. I have not exchanged yet, so I'm looking forward to it.
This review is about item#9930067.
I am studless.
4
From Japan
On 2015-11-11 18:50:05
Pure got hurt and purchase. Praise.
This review is about item#09930051.
For automobile wheel
5
From Japan
On 2015-06-24 19:51:05
I feel that it is super lightweight and the weight under the shaft got lighter. Custom looks fashionable and custom.
This review is about item#09930076.
Aluminum wheel mounting
5
From Japan
On 2014-10-07 15:12:54
Lightweight stylish inexpensive
This review is about item#09930067.
Vmax trike
5
From Japan
On 2014-04-16 14:57:51
I searched for various car supplies shops but I was giving up without a compliant product ... · · · monotaro · · · remembering the company's net selling · · · the best items were · · · it was an exciting thing · · · necessary I like monotaro when I need something
This review is about item#09930042.
Replacement of genuine wheel nut was used.
5
From Japan
On 2013-10-14 17:18:23
Unless you ask the brand, this quality was satisfactory at this price. I thought that if another color, red was added.
This review is about item#09930051.
Used for Mitsubishi Gallant
5
From Japan
On 2011-05-18 23:18:05
Exchange from the same size steel cap nut. It is light from the feeling I had. I feel that it contributes to the reduction of unsprung weight. I installed it in combination with white foil but it is racey atmosphere UP with color nut use (^ - ^;) It was specified to be tightened with 10 ~ 12 kgf (98 ~ 117 N) torque, so it is used with the torque wrench I recommend you.
This review is about item#09930042.

Related Products