Buy more than* S$200* and get FREE SHIPPING

Light-Alloy Wheel Nut Box-Nut Type 19H

4.41 (27)
Screw Diameter (mm)
12
Subtense(mm)
19
Size
Opposite side length 19 mm x 31 mm in length
Overall Length (mm)
31
Material
Aluminum alloy
...see all>
Product Options
ADD TO CART
Pitch (mm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Pitch (mm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.5 Alumite blue 1Set(4PC) 1 - 09930103 14.99 SGD
In stock
1.5 Alumite red 1Set(4PC) 1 - 09930112 14.99 SGD
In stock
1.5 Alumite silver 1Set(4PC) 1 - 09930121 14.99 SGD
In stock
1.5 Alumite black 1Set(4PC) 1 - 09930137 14.99 SGD
In stock
1.25 Alumite blue 1Set(4PC) 1 - 09930146 14.99 SGD
In stock
1.25 Alumite red 1Set(4PC) 1 - 09930155 14.99 SGD
In stock
1.25 Alumite silver 1Set(4PC) 1 - 09930164 14.99 SGD
In stock
1.25 Alumite black 1Set(4PC) 1 - 09930173 14.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 12
4 star 14
3 star 1
2 star 0
1 star 0
Review Rating: 4.41
27 Customer Reviews
The reviews are automatic translation.
Tire exchange
4
From Japan
On 2018-05-07 20:04:59
It is very light and it is accented to the four places of the wheel exactly.
This review is about item#9930173.
For mounting aluminum wheels
4
From Japan
On 2018-04-01 00:58:08
After purchasing for the first time in a while, the color changed a bit. I think that the blue color has become thinner than before. Certainly it is light, but the weight of the original wheel nut is not a great weight, so it is insignificant to reduce the weight. However, it is fashionable as a one point for the gunmetal type black wheel. Combining the different colors is more fashionable. I want you to have a more vivid color to enhance such fashionability. Because the total length is short, it is better not to jump out of the wheel even on light cars. The car inspection was also ok. Just because it is aluminum, it is soft. It is a pity that it will inevitably have scratches on the surface by removing it.
This review is about item#09930103.
Change wheel nut
4
From Japan
On 2017-05-21 17:16:51
There is no dissatisfaction when excluding the place where the corner color was removed when tightening the nut
This review is about item#9930146.
A little fashionable
4
From Japan
On 2017-04-28 17:29:29
It is absolutely lightweight. However, even if it is an iron nut, the original weight is heavy, so the weight saving effect is psychological. Moreover, since it is in the vicinity of the center, the effect of weight saving as an inertial mass of the rotating system is insignificant. However, color nuts will become stylish accordingly as they combine colors. So I want you to have a more vivid color. Brilliant red or blue looks good and it is worth replacing.
This review is about item#9930103.
Mounting on summer tire aluminum foil
5
From Japan
On 2017-03-28 18:50:50
It is light than the imagination. It is expected to improve fuel economy since the load was reduced under the shaft. It is cool that red matches foil.
This review is about item#9930112.
Car wheel change
4
From Japan
On 2017-03-27 12:04:13
This time we used the same nut because we replaced the wheel replacing the wheel, but this time we changed the image from blue to red with image change. It is unavoidable that we are injured or discolored because it is absolutely aluminum in use, but we are definitely cutting it out as consumables, but I am thankful that the price is reasonable.
This review is about item#9930155.
Used for aluminum wheels
5
From Japan
On 2017-02-23 21:32:46
It is light but I make it solid, I like it because it becomes an accent.
This review is about item#9930155.
During tire change
4
From Japan
On 2016-06-07 14:38:45
It is repeat purchase. I think that it is good for price.
This review is about item#09930164.
For installation of aluminum wheels
4
From Japan
On 2016-04-21 10:10:53
Although it is definitely lightweight, since the original weight is not much weight, it does not contribute much to weight saving. However, since it is about 4000 yen in one set, satisfaction is high if it is divisible as fashion. A red aluminum nut is effective on a dark aluminum wheel with one point. When installing on minicars, the pop-out amount is slightly larger, but conversely it can be tightened to some extent with hand, so it is convenient for centering out. The disadvantage is that the material is so soft that scratches will soon come in. Even if you tighten it once with the wheel wrench, scratches will come in. It is harder for scratches to be tightened using famous manufacturer's socket wrench than cross wrench with poor precision.
This review is about item#09930112.
For Honda Fit's outside goods aluminum foil
4
From Japan
On 2015-12-07 22:55:02
Dirt trial vehicles were exchanged for aluminum because there is a possibility that mud etc. are caught and the stud bolt may be damaged during tire change. I think that it is very reasonable because the competition exclusive items are more than double the price. Quality is enough to think about the purpose. Just electric driven impact wrench will get scratched so it is better for those who want to dress up carefully about that point.
This review is about item#09930121.

Related Products