Buy more than* S$200* and get FREE SHIPPING

Light-Alloy Wheel Nut Box-Nut Type 17H

3.17 (6)
Screw Diameter (mm)
12
Subtense(mm)
17
Size
Opposite side length 17 mm x 40 mm in length
Overall Length (mm)
40
Material
Aluminum alloy
...see all
Product Options
ADD TO CART
Pitch (mm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Pitch (mm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.5 Alumite blue 1Set(4PC) 1 - 09930182 16.98 SGD
In stock
1.5 Alumite red 1Set(4PC) 1 - 09930191 16.98 SGD
In stock
1.5 Alumite silver 1Set(4PC) 1 - 09930207 16.98 SGD
In stock
1.5 Alumite black 1Set(4PC) 1 - 09930216 16.98 SGD
In stock
1.25 Alumite blue 1Set(4PC) 1 - 09930225 16.98 SGD
In stock
1.25 Alumite red 1Set(4PC) 1 - 09930234 16.98 SGD
Shipped after 2017-08-29
1.25 Alumite silver 1Set(4PC) 1 - 09930243 16.98 SGD
In stock
1.25 Alumite black 1Set(4PC) 1 - 09930252 16.98 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 1
1 star 2
Review Rating: 3.17
6 Customer Reviews
The reviews are automatic translation.
After replacing the bolt the length is not enough for 30 mm.
5
From Japan
On 2017-01-11 21:12:53
It is truly light. In the case of replacing the bolt, I purchased it with a planned surplus of 5 mm at 40 mm which is not enough. It is calculation theory. A few millimeters is screwed hard and screwed little by little. I use it without any problem. If the socket is used long, it will not hurt at all. The appearance has improved.
This review is about item#9930252.
For aluminum replacement
5
From Japan
On 2015-05-09 23:04:04
I bought it as a lightweight even a little. Especially when using it there is no trouble. Although it will be scratched during installation, I think that it is such a thing because it is aluminum, but it seems better to do torque management properly.
This review is about item#09930243.
Concluding wheels
1
From Japan
On 2014-12-11 16:35:39
I used it immediately after purchase, but it did not become usable at all. After tentatively attaching and trying to remove it after tightening it broke from the middle part of the nut and you could not remove two wheels and eventually it was a big work and two wheels were to be discarded. It is very regrettable that the tightening torque was tightened with the torque specified by the aluminum nut. The accuracy of the inner part of the nut was also very complicated.
This review is about item#09930182.
To dress up. . .
1
From Japan
On 2012-05-27 17:58:59
For the time being, I tried to try one pack, I bought it, but I got hurt just by holding the box wrench's frame directly with my hand. . . Because it is aluminum, if it says nothing is wrong, it may be scraped if you tighten it with a tool. It became disappointing shopping. Perhaps it was good to have completed with one pack.
It is used for time attack on gymkana competitions and circuit running.
5
From Japan
On 2011-11-28 17:29:07
It is very light as expected, about 19 g in one type, when actually measured with a type of 17 mm across and it is less than half of that of about 42 g of the chromoly racing nut, making it lighter than 100 g by just the nut for the wheel It was. Considering that aluminum is less durable, I intend to use it for one attack time attack.
This review is about item#09930207.
Wheel fixing?
2
From Japan
On 2011-08-22 16:41:06
Because the outer diameter and the center axis of the screw hole are misaligned? It rotates distorted. Also, it is astringent that you can not turn with your fingers even if it is loose. All 20. I do not know whether the pitch is loose or whether the mountain has become thin, but I am giving up saying, "Because it is aluminum, it can not be helped." It looks cool. It is not a claim.
This review is about item#09930191.

Related Products