Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Light Alloy Lock, Normal Key, Box Nut Type, 21H

1.00 (1)
Subtense(mm)
21
Overall Length (mm)
34
Material
Aluminum alloy
...see all>
Product Options
ADD TO CART
Screw Diameter (mm) Pitch (mm) Color Set Contents Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Screw Diameter (mm) Pitch (mm) Color Set Contents Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 1.25 Anodized red Four lock nut, one key 1Set 1 - 09930331 23.99 SGD
Shipped after 2018-06-27
- 1.25 Anodized blue Four lock nut, one key 1Set 1 - 09930322 22.99 SGD
Shipped after 2018-06-27
12 1.5 Anodized blue Four lock nut, one key 1Set 1 - 09930295 22.99 SGD
Shipped after 2018-06-27
12 1.5 Alumite red Four lock nuts, one key 1Set 1 - 09930304 22.99 SGD
Shipped after 2018-06-27
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
As a decoration of the wheel
1
From Japan
On 2014-03-18 21:44:03
After all it is a mini car that will protrude. I also want you to make short ones.
This review is about item#09930295.

Related Products