Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Light Alloy Lock Light Key Bag Nut Type 8 H

5.00 (1)
Screw Diameter (mm)
12
Subtense(mm)
19
Overall Length (mm)
31
Material
Aluminum alloy
...see all>
Product Options
ADD TO CART
Pitch (mm) Color Set Contents Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Pitch (mm) Color Set Contents Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.25 Anodized black Four lock nut, one key 1Set 1 - 09930426 -
Discontinued
[x]
1.5 Alumite blue Four lock nuts, one key 1Set 1 - 09930356 22.99 SGD
In stock
1.5 Alumite red Four lock nuts, one key 1Set 1 - 09930365 -
Discontinued
[x]
1.5 Alumite black Four lock nuts, one key 1Set 1 - 09930383 -
Discontinued
[x]
1.25 Alumite blue Four lock nuts, one key 1Set 1 - 09930392 22.99 SGD
In stock
1.25 Alumite red Four lock nuts, one key 1Set 1 - 09930401 22.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Mounting the wheel
5
From Japan
On 2014-04-20 12:59:31
Light, looking fashionable when installed!
This review is about item#09930401.

Related Products