Buy more than* S$200* and get FREE SHIPPING

Light Alloy Lock Light Key Bag Nut Type 17 H

4.67 (3)
Material
Aluminum alloy
...see all>
Product Options
ADD TO CART
Set Contents Screw Diameter (mm) Subtense(mm) Pitch (mm) Color Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Set Contents Screw Diameter (mm) Subtense(mm) Pitch (mm) Color Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Four lock nut, one key - - 1.5 Anodized red 30 1Set 1 - 09930444 35.99 SGD
Shipped after 2018-05-02
Four lock nuts, one key 12 17 1.5 Alumite blue 40 1Set 1 - 09930435 -
Discontinued
[x]
Four lock nuts, one key 12 17 1.5 Alumite black 40 1Set 1 - 09930462 28.99 SGD
In stock
Four lock nuts, one key 12 17 1.25 Alumite black 40 1Set 1 - 09930505 28.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Used for commuting vehicles
5
From Japan
On 2018-02-21 05:39:41
About the material) Although there is anxiety about strength compared to steel, the existence of lock nut corresponding to the rare size called HEX 17 is pleasing. Try using) There are no particular problems, I think that it is becoming light weight.
This review is about item#09930444.
Wheel anti-theft
4
From Japan
On 2015-11-26 17:08:35
I like items at cheap price.
This review is about item#09930435.
Wheel anti-theft
5
From Japan
On 2013-04-05 08:40:27
There is a type in the shape, you need to remember which one was attached.
This review is about item#09930444.

Related Products