Buy more than* S$200* and get FREE SHIPPING

Light-Alloy Wheel Nut, Lock Set Box-Nut Type 4H

3.00 (4)
Screw Diameter (mm)
12
Subtense(mm)
19
Overall Length (mm)
31
Material
Aluminum alloy
Set Contents
Twelve nuts, four lock nuts, one key
...see all>
Product Options
ADD TO CART
Pitch (mm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Pitch (mm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.5 Alumite blue 1Set 1 - 09930611 69.99 SGD
In stock
1.5 Alumite red 1Set 1 - 09930627 69.99 SGD
In stock
1.5 Alumite black 1Set 1 - 09930645 -
Discontinued
[x]
1.25 Alumite blue 1Set 1 - 09930654 69.99 SGD
In stock
1.25 Alumite red 1Set 1 - 09930663 69.99 SGD
In stock
1.25 Alumite black 1Set 1 - 09930681 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 2
2 star 1
1 star 0
Review Rating: 3.00
4 Customer Reviews
The reviews are automatic translation.
When tightening the nut
3
From Japan
On 2016-12-23 16:11:31
It may be light, but if you tighten with a cross wrench it got scratches in one shot.
This review is about item#9930611.
To dress up your feet
2
From Japan
On 2016-05-28 09:59:05
Like alumite, like candy clear paint. . Scratches will hurt as soon as you hit it or scratch it with a hard object. I installed it in my car, but I do not attach it to myself.
This review is about item#09930627.
Tire exchange
4
From Japan
On 2013-01-22 23:11:40
Color is easy to peel
This review is about item#09930611.
I installed it in a car.
3
From Japan
On 2009-04-14 22:12:24
I think that it got lighter.
This review is about item#09930645.

Related Products