Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Light-Alloy Wheel Nut, Lock Set Box-Nut Type 5H

3.88 (8)
Screw Diameter (mm)
12
Subtense(mm)
19
Overall Length (mm)
31
Material
Aluminum alloy
Set Contents
16 nuts, four lock nuts, one key
...see all>
Product Options
ADD TO CART
Pitch (mm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Pitch (mm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.5 Alumite blue 1Set 1 - 09930697 84.99 SGD
In stock
1.5 Alumite red 1Set 1 - 09930706 84.99 SGD
In stock
1.5 Alumite silver 1Set 1 - 09930715 -
Discontinued
[x]
1.5 Alumite black 1Set 1 - 09930724 84.99 SGD
In stock
1.25 Alumite blue 1Set 1 - 09930733 -
Discontinued
[x]
1.25 Alumite red 1Set 1 - 09930742 84.99 SGD
In stock
1.25 Alumite silver 1Set 1 - 09930751 -
Discontinued
[x]
1.25 Alumite black 1Set 1 - 09930767 84.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 0
1 star 2
Review Rating: 3.88
8 Customer Reviews
The reviews are automatic translation.
To dress up a favorite car
5
From Japan
On 2016-04-23 17:37:55
I really like the accent on my feet car feet. I am quite satisfied because the reputation from around me seems quite good.
At business vehicle
5
From Japan
On 2016-03-25 08:15:05
The business vehicle was a genuine pen nut with a nut cover, the nut cover was naturally falling and partly bad! I made it silver so as not to be flashy, I thought that color peeling would not bother me. It is quite good.
This review is about item#09930715.
I use it for a 2.5 lag wagon
5
From Japan
On 2014-09-26 21:36:05
Since 10 years passed, I exchanged. There was squeezing of the taper part and wear of the screw thread. The distance is about 70,000. There is no problem if proper torque control and regular replacement are made.
This review is about item#09930733.
Exchange with genuine products.
5
From Japan
On 2014-06-16 20:06:47
Although I have a little strength to tighten, it seems I got used to it from the second time.
This review is about item#09930751.
Installation of aluminum wheels
5
From Japan
On 2013-01-16 19:21:01
If you manage the kitchestri torque, it will be held for 10 years (it continues to use) Although the other person is described as impossible to use immediately, I have purchased more than 10 sets of the same thing. This wheel nut is "Do not use it unless torque management is secure." Torque wrench is not professional, it will be broken if it is not "first-class goods used by professional". Please tighten with specified torque of individual vehicle. "If you tighten it with a little over torque, the screw thread will be damaged." Naturally, clean the bolt on the vehicle side cleanly (because it becomes over torque, please do not use the oil type). With tire change twice a year, 10 years can be used without any problem. Regarding strength, the vehicle using this nut encountered a traffic accident, the suspension rotation was damaged (the wheel was damaged), but the nut was in a state where it could continue to be used without problems at all.
This review is about item#09930733.
Purchased for attaching aluminum wheels to light tiger
1
From Japan
On 2012-07-28 19:45:00
We reviewed at the time of purchase when a problem occurred. Purchase for light tiger to install aluminum wheels, then review. After that, I tried using only the rear wheels by slightly lowering the tightening torque. I do not loosen, but once again I am afraid that the thread mountain has experienced nameta. Because the material is not 7075 series, we use 7075 nuts for the front wheels. Please change the material. Products that can not be relieved even though they are cheap are not good. I am manufacturing bearings around the car suspension. I put on the life of a person. Unbelievable quality is sought. If it is such precision recall, it is bankrupt right away.
This review is about item#09930751.
Installation of mini car aluminum wheels
1
From Japan
On 2012-02-18 17:38:10
Until now I was using famous manufacturer's items, but since the price was over 10,000 yen, I bought it this time. The impression that I used was easy for screws. I only do the impact rather than the impact, but I feel a sense of incongruity clearly at the time of tightening It has gone out at odds. I will never buy it afterwards! Running dangerous Supreme!
This review is about item#09930751.
Wheel mounting
4
From Japan
On 2012-01-03 01:48:59
Is the screw thread crushed even with a new item? You mistook screw pitch? It is as hard as I can not temporarily tighten lightly by hand. (Measures for prevention of loosening? Normal?) It is very good in terms of design, so I think that there is a set of 21 millimeters across flats.
This review is about item#09930697.

Related Products