Buy more than* S$200* and get FREE SHIPPING

High Nut, Long Nut, Iron / Uni-Chromium

4.61 (23)
...see all>
Product Options
ADD TO CART
Opposite Side Dimension S (mm) Dimensions e (mm) Screw Designation Dimension Pitch Finishing Material Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Opposite Side Dimension S (mm) Dimensions e (mm) Screw Designation Dimension Pitch Finishing Material Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - M8 - - 40 1pack(10pc) 1 M8 x40 23443297 11.99 SGD
In stock
- - M8 - - 50 1pack(10pc) 1 M8 x50 23443306 14.99 SGD
In stock
- - M5 - - 20 1pack(10pc) 1 M5 x20 23443175 11.99 SGD
In stock
- - M6 - - 15 1pack(10pc) 1 M6 x15 23443193 4.99 SGD
In stock
- - M12 - - 40 1pack(10pc) 1 M12 x40 23443412 15.99 SGD
In stock
- - M16 - - 30 1pack(10pc) 1 M16 x30 23443498 21.99 SGD
In stock
- - M16 - - 40 1pack(10pc) 1 M16 x40 23443516 26.99 SGD
In stock
- - M16 - - 50 1pack(10pc) 1 M16 x50 23443525 33.99 SGD
In stock
- - M8 - - 20 1pack(10pc) 1 M8 x20 23443263 4.99 SGD
In stock
- - M10 - - 30 1pack(10pc) 1 M10 x30 23443358 11.99 SGD
In stock
- - M6 - - 30 1pack(10pc) 1 M6 x30 23443218 6.99 SGD
In stock
- - M6 - - 40 1pack(10pc) 1 M6 x40 23443236 17.99 SGD
In stock
- - M6 - - 50 1pack(10pc) 1 M6 x50 23443245 24.99 SGD
In stock
- - M6 - - 25 1pack(10pc) 1 M6 x25 23443202 4.99 SGD
In stock
- - M8 - - 15 1pack(10pc) 1 M8 x15 23443254 4.99 SGD
In stock
- - M8 - - 25 1pack(10pc) 1 M8 x25 23443272 5.99 SGD
In stock
- - M8 - - 35 1pack(10pc) 1 M8 x35 23443288 9.99 SGD
In stock
- - M10 - - 50 1pack(10pc) 1 M10 x50 23443367 17.99 SGD
In stock
- - M12 - - 20 1pack(10pc) 1 M12 x20 23443376 9.99 SGD
In stock
- - M16 - - 60 1pack(5pc) 1 M16 x60 23443534 21.99 SGD
In stock
- - M16 - - 100 1pc 1 M16 x100 23443568 -
Discontinued
[x]
- - M20 - - 50 1pack(5pc) 1 M20 x50 23443647 29.99 SGD
In stock
- - M20 2.5 - 25 1pack(5pc) 1 M20 x25 23443604 17.99 SGD
Shipped after 2018-01-26
- - M20 2.5 - 30 1pack(5pc) 1 M20 x30 23443613 19.99 SGD
Shipped after 2018-01-26
- - M20 2.5 - 35 1pack(5pc) 1 M20 x35 23443622 24.99 SGD
Shipped after 2018-01-26
- - M20 2.5 - 40 1pack(5pc) 1 M20 x40 23443638 24.99 SGD
Shipped after 2018-01-26
- - M22 2.5 - 40 1pc 1 M22 x40 23443708 12.99 SGD
Shipped after 2018-01-26
- - M24 3.0 - 40 1pc 1 M24 x40 23443726 13.99 SGD
Shipped after 2018-01-26
- - M5 0.8 - 30 1pack(10pc) 1 M5 x30 23443184 82.99 SGD
Shipped after 2018-01-26
- - M6 1.0 - 35 1pack(10pc) 1 M6 x35 23443227 22.99 SGD
Shipped after 2018-01-26
- - M8 1.25 - 60 1pack(10pc) 1 M8 x60 23443315 29.99 SGD
In stock
- - M24 3.0 - 100 1pc 1 M24 x100 23443778 24.99 SGD
Shipped after 2018-01-26
- - M5 0.8 - 15 1pack(10pc) 1 M5 x15 23443166 9.99 SGD
Shipped after 2018-01-30
- - M12 1.75 - 60 1pack(10pc) 1 M12 x60 23443428 30.99 SGD
In stock
- - M12 1.75 - 70 1pack(10pc) 1 M12 x70 23443437 70.99 SGD
Shipped after 2018-01-26
- - M12 1.75 - 80 1pack(10pc) 1 M12 x80 23443446 74.99 SGD
In stock
- - M14 2.0 - 50 1pack(10pc) 1 M14 x50 23443464 43.99 SGD
Shipped after 2018-01-26
- - M20 2.5 - 70 1pc 1 M20 x70 23443665 7.99 SGD
Shipped after 2018-01-26
- - M20 2.5 - 80 1pc 1 M20 x80 23443674 9.99 SGD
Shipped after 2018-02-05
- - M20 2.5 - 100 1pc 1 M20 x100 23443683 15.99 SGD
Shipped after 2018-01-26
- - M30 3.5 - 80 1pc 1 M30 x80 23443814 28.99 SGD
Shipped after 2018-01-26
- - M30 3.5 - 90 1pc 1 M30 x90 23443823 33.99 SGD
Shipped after 2018-01-26
- - M30 3.5 - 100 1pc 1 M30 x100 23443832 40.99 SGD
Shipped after 2018-01-26
- - M30 3.5 - 120 1pc 1 M30 x120 23443848 48.99 SGD
Shipped after 2018-01-26
- - M33 3.5 - 50 1pc 1 M33 x50 23443857 20.99 SGD
Shipped after 2018-01-26
- - M5 0.8 - 10 1pack(10pc) 1 M5 x10 23443157 6.99 SGD
In stock
- - M10 1.5 - 15 1pack(10pc) 1 M10 x15 23443324 8.99 SGD
In stock
- - M10 1.5 - 25 1pack(10pc) 1 M10 x25 23443342 8.99 SGD
In stock
- - M12 1.75 - 35 1pack(10pc) 1 M12 x35 23443403 16.99 SGD
Shipped after 2018-01-26
- - M33 3.5 - 60 1pc 1 M33 x60 23443866 24.99 SGD
Shipped after 2018-01-26
- - M33 3.5 - 70 1pc 1 M33 x70 23443875 28.99 SGD
Shipped after 2018-01-26
- - M33 3.5 - 80 1pc 1 M33 x80 23443884 32.99 SGD
Shipped after 2018-01-26
- - M33 3.5 - 90 1pc 1 M33 x90 23443893 39.99 SGD
Shipped after 2018-01-26
- - M33 3.5 - 100 1pc 1 M33 x100 23443902 45.99 SGD
Shipped after 2018-01-26
- - M36 4.0 - 50 1pc 1 M36 x50 23443918 24.99 SGD
Shipped after 2018-01-26
- - M36 4.0 - 90 1pc 1 M36 x90 23443954 47.99 SGD
Shipped after 2018-01-26
- - M36 4.0 - 100 1pc 1 M36 x100 23443963 53.99 SGD
Shipped after 2018-01-26
- - M16 2.0 - 25 1pack(10pc) 1 M16 x25 23443482 19.99 SGD
Shipped after 2018-01-26
- - M16 2.0 - 35 1pack(10pc) 1 M16 x35 23443507 26.99 SGD
Shipped after 2018-01-26
- - M16 2.0 - 70 1pack(5pc) 1 M16 x70 23443543 29.99 SGD
Shipped after 2018-01-26
- - M14 2.0 - 30 1pack(10pc) 1 M14 x30 23443455 25.99 SGD
Shipped after 2018-01-30
- - M16 2.0 - 20 1pack(10pc) 1 M16 x20 23443473 18.99 SGD
Shipped after 2018-01-26
- - M18 2.5 - 40 1pack(5pc) 1 M18 x40 23443577 26.99 SGD
Shipped after 2018-01-26
- - M18 2.5 - 50 1pack(5pc) 1 M18 x50 23443586 32.99 SGD
Shipped after 2018-01-26
- - M30 3.5 - 40 1pc 1 M30 x40 23443787 14.99 SGD
Shipped after 2018-01-26
- - M36 4.0 - 60 1pc 1 M36 x60 23443927 29.99 SGD
Shipped after 2018-01-26
- - M36 4.0 - 70 1pc 1 M36 x70 23443936 36.99 SGD
Shipped after 2018-01-26
- - M36 4.0 - 80 1pc 1 M36 x80 23443945 42.99 SGD
Shipped after 2018-01-26
- - M10 1.5 - 20 1pack(10pc) 1 M10 x20 23443333 7.99 SGD
Shipped after 2018-01-26
- - M12 1.75 - 25 1pack(10pc) 1 M12 x25 23443385 15.99 SGD
Shipped after 2018-01-26
- - M12 1.75 - 30 1pack(10pc) 1 M12 x30 23443394 12.99 SGD
In stock
- - M16 2.0 - 80 1pc 1 M16 x80 23443552 7.99 SGD
In stock
- - M20 2.5 - 60 1pc 1 M20 x60 23443656 7.99 SGD
In stock
- - M22 2.5 - 80 1pc 1 M22 x80 23443692 14.99 SGD
Shipped after 2018-01-26
- - M24 3.0 - 50 1pc 1 M24 x50 23443735 10.99 SGD
Shipped after 2018-01-26
- - M24 3.0 - 60 1pc 1 M24 x60 23443744 17.99 SGD
Shipped after 2018-01-26
- - M24 3.0 - 80 1pc 1 M24 x80 23443753 18.99 SGD
Shipped after 2018-01-26
- - M24 3.0 - 90 1pc 1 M24 x90 23443762 29.99 SGD
Shipped after 2018-01-26
- - M30 3.5 - 50 1pc 1 M30 x50 23443796 18.99 SGD
Shipped after 2018-01-26
- - M30 3.5 - 60 1pc 1 M30 x60 23443805 21.99 SGD
Shipped after 2018-01-26
10 11.5 M6 1.0 Iron / unichrome plating 20 1PC 1 M6x20 09954086 0.99 SGD
In stock
13 15 M8 1.25 Iron / uni-chrome plating 30 1PC 1 M8 x 30 09954095 1.99 SGD
In stock
17 19.6 M10 1.5 Iron / uni-chrome plating 40 1PC 1 M10x40 09954104 2.99 SGD
In stock
19 21.9 M12 1.75 Iron / unichrome plating 50 1PC 1 M12x50 09954113 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 17
4 star 3
3 star 3
2 star 0
1 star 0
Review Rating: 4.61
23 Customer Reviews
The reviews are automatic translation.
Bicycle maintenance
3
From Japan
On 2018-01-04 14:59:03
I do not think this is a problem because I do not have any problem.
This review is about item#9954104.
When installing the machine
5
From Japan
On 2017-12-08 07:52:44
It was easy and easy to use. Quality does not matter at all.
This review is about item#23443516.
During machine assembly
4
From Japan
On 2017-11-17 08:52:25
It is cheaper and will arrive sooner than ordering from a tool store. However, making is a little sloppy but there is no problem in use.
This review is about item#23443342.
Motorcycle Maintenance
5
From Japan
On 2017-09-20 19:28:41
I am using it for replacing the front fork. I will do a good job as SST.
This review is about item#9954113.
Ducati MHR side stand attachment
5
From Japan
On 2017-08-14 14:31:53
It is a length that can be taken with two bolts. Cutting, it becomes exactly good size with some surface processing.
This review is about item#23443358.
Tightening bolt
5
From Japan
On 2017-06-10 22:50:42
There was no problem with the product, but I bought only a few times because I found other cheaper stores.
This review is about item#23443376.
I used it for leveling equipment.
5
From Japan
On 2017-05-17 15:21:15
We processed thick bolts and high nuts and used them for leveling. It was more stable than before.
This review is about item#23443726.
Bolt connection and spacer substitution
5
From Japan
On 2017-04-29 17:59:32
We are using it conveniently as we wish to supply cheap price even for small orders.
This review is about item#23443272.
Work
5
From Japan
On 2017-03-02 20:28:06
There is no M8 × 25 in neighboring stores, so it is very helpful.
This review is about item#23443272.
Remove Drain's drain bolt
5
From Japan
On 2017-01-18 15:57:54
It is used for the differential oil change of the minicab track. I used a 10 mm hexagon wrench as a substitute. Cost performance is the best at less than 100 yen. I am very satisfied.
This review is about item#9954086.

Related Products