Buy more than* S$200* and get FREE SHIPPING

Window Washer Fluid Standard

3.83 (6)
Dilution
Typically, (-1 deg C freezing temperature) 1 for 2 stock solution clear water When dirt and, during winter, undiluted use (freezing temperature-6 degree c)
Freezing Temperature (degree C)
-6 (Undiluted),-1 (3 times dilution)
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
1PC(400mL) 1 10-401 09954935 2.86 SGD
Shipped after 2017-06-26
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 3
2 star 0
1 star 0
Review Rating: 3.83
6 Customer Reviews
The reviews are automatic translation.
Put the car washer fluid.
3
From Japan
On 2017-06-15 15:49:47
There is nothing wrong with the product, but I want you to set 50 bottles.
This review is about item#9954935.
Private car equipment
3
From Japan
On 2015-10-09 05:16:52
usually
This review is about item#09954935.
Sales of gas stations
4
From Japan
On 2015-07-20 16:31:05
Since we use it as purchase, we hope that the price is cheaper a bit more, but the performance of the product is a maker item and there is no problem. I think that it is just right for capacity.
This review is about item#09954935.
Replenishment of automobile washer fluid
3
From Japan
On 2013-06-24 06:14:31
The same maker, there was a place selling at the same capacity at a slightly lower price.
This review is about item#09954935.
For ordinary car replacement
5
From Japan
On 2012-12-28 03:22:21
I will not freeze even in extreme cold weather. It is good that the visibility is also clear. The movement of the wiper also becomes smooth. It is also a good impression that there is no spot on the body with scattered liquid. Even if the price is cheap you can use with confidence.
This review is about item#09954935.
Replace the car that got in stock due to vehicle inspection, inspection, oil change etc.
5
From Japan
On 2012-09-18 16:17:22
Quite a lot of capacity, so it's easy to use.
This review is about item#09954935.

Related Products