Buy more than* S$200* and get FREE SHIPPING

Car wash shampoo 600 for coated cars

4.50 (4)
Corresponding Body Colors
All color
pH
Weak alkaline
Usage
Normally, use 2 caps of this product(about 24mL) per 1L of water for car washing. If the dirt is tough, wash with sponge soaked water and this product.
Ingredients
Anionic surfactant, rust (no compound)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC(600mL) 1 20-600 09955005 3.60 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
car wash
5
From Japan
On 2014-02-01 10:22:46
Lather well, dirt also well down.
This review is about item#09955005.
car wash
5
From Japan
On 2013-11-17 13:33:58
Foaming / foam breakage may be, it is good not select the car's body color.
This review is about item#09955005.
car wash
5
From Japan
On 2013-03-17 21:28:23
We also thought that trying to buy all means next time because the foaming was better than I thought.
This review is about item#09955005.
A small amount of the good.
3
From Japan
On 2012-05-18 12:44:49
And I would buy a thing of large capacity, so until the required more than one year used up, I recommend a small amount of things because things different for a change maker will want to use. Gloss and make the car wash of the tire in the car wash brush has returned with this product.
This review is about item#09955005.

Related Products