Buy more than* S$200* and get FREE SHIPPING

Stainless Steel Ball Valve

Class
10K
Material (body cap)
SCS13A
Material (body)
SCS13A
Material (stem)
SUS304
Material (gland packing)
PTFE
Material (ball)
SCS13A/SUS304
...see all>
Product Options
ADD TO CART
Materials (ball sheets) Nominal Diameter Nominal Diameter (A) Bore Diameter (phi mm) Dimensions D (mm) Nominal Diameter (B) Dimension H (mm) Dimensions L (mm) Connection Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Materials (ball sheets) Nominal Diameter Nominal Diameter (A) Bore Diameter (phi mm) Dimensions D (mm) Nominal Diameter (B) Dimension H (mm) Dimensions L (mm) Connection Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 40 40 230 1-1/2 115 165 - 1pc 1 10UTB 09986234 399.99 SGD
In stock
- - 100 100 460 4 200 230 - 1pc 1 10UTB 09986277 1,249.99 SGD
Shipped after 2018-01-26
- - 50 50 230 2 120 180 - 1pc 1 10UTB 09986243 499.99 SGD
In stock
- - 20 20 130 3/4 105 120 - 1pc 1 10UTB 09986207 199.99 SGD
Shipped after 2018-01-26
Hapataito PTFE 25 - 25 160 - 124 130 Flange 1PC 1 10UTB 09986216 279.99 SGD
Shipped after 2018-01-26
ADD TO CART

Related Products