Buy more than* S$200* and get FREE SHIPPING

10K Ductile Iron, Butterfly Valves, Lever Operated, 10DJ Series

Class
10K
Material (body)
FCD450
Material (stem)
SUS403/SUS410
Material (disk)
FCD450+ENP
Material (O-Rings)
NBR
Material (Bearing)
POM
Material (Sheet)
NBR
Maximum Working Pressure (MPa [kgf/cm2])
0.98[10]
...see all>
Product Options
ADD TO CART
Dimensions H1 (mm) Dimension D1 (mm) Dimensions C (mm) Dimensions D (mm) Nominal Diameter (B) Dimension d (mm) Dimension H (mm) Connection Shape Nominal Diameter Material (plug) Dimensions L (mm) Dimensions H2(mm) Operating Temperature Range (deg C) Nominal Diameter (A) Material Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions H1 (mm) Dimension D1 (mm) Dimensions C (mm) Dimensions D (mm) Nominal Diameter (B) Dimension d (mm) Dimension H (mm) Connection Shape Nominal Diameter Material (plug) Dimensions L (mm) Dimensions H2(mm) Operating Temperature Range (deg C) Nominal Diameter (A) Material Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
211 230 210 176 5 125 265 Wafer 125 ZDC2 (chromate treatment) 56 127 0 to +70 125 SUS403 (bottom stems)   1PC 1 10DJ 09986462 289.99 SGD
Shipped after 2018-05-02
223 230 240 206 6 150 277 Wafer 150 ZDC2 (chromate treatment) 56 139 0 to +70 150 SUS403 (bottom stems)   1PC 1 10DJ 09986471 329.99 SGD
Shipped after 2018-05-02
155 180 140 104 2-1/2 65 199 Wafer 65 ZDC2 (chromate treatment) 46 75 0 to +70 65 SUS403 (bottom stems)   1PC 1 10DJ 09986435 179.99 SGD
Shipped after 2018-05-02
173 180 150 124 3 80 217 Wafer 80 ZDC2 (chromate treatment) 46 91 0 to +70 80 SUS403 (bottom stems)   1PC 1 10DJ 09986444 179.99 SGD
Shipped after 2018-05-02
147 180 120 90 2 50 191 Wafer 50 ZDC2 (chromate treatment) 43 67 0 to +70 50 SUS403 (bottom stem)   1PC 1 10DJ 09986426 149.99 SGD
Shipped after 2018-04-23
183 180 175 146 4 100 227 Wafer 100 ZDC2 (chromate treatment) 52 101 0 to +70 100 SUS403 (bottom stem)   1PC 1 10DJ 09986453 209.99 SGD
Shipped after 2018-04-23
183 180 175 146 4 100 227 - 100 - 52 101 0-+70 100 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 10DJ 46995603 -
Discontinued
[x]
ADD TO CART

Related Products