Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Aluminum Butterfly Valves, XJ Series, Hot Water Supply

Connection Shape
Wafer
Class
10K
Material (body)
ADC12
Material (stem)
SUS403/SUS410
Material (disk)
SCS14A
Material (O-Rings)
EPDM
Material (Sheet)
EPDM
Maximum Working Pressure (MPa [kgf/cm2])
0.98[10]
...see all>
Product Options
ADD TO CART
Dimensions D (mm) Nominal Diameter (B) Dimension d (mm) Dimension H (mm) Dimensions L (mm) Operating Temperature Range (deg C) Dimensions H2(mm) Material Nominal Diameter (A) Dimensions H1 (mm) Dimension D1 (mm) Dimensions C (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions D (mm) Nominal Diameter (B) Dimension d (mm) Dimension H (mm) Dimensions L (mm) Operating Temperature Range (deg C) Dimensions H2(mm) Material Nominal Diameter (A) Dimensions H1 (mm) Dimension D1 (mm) Dimensions C (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
149 4 100 205 52 (No freezing of fluid) -20 to +120 94 SUS403 (bottom stem) 100 160 180 175 1PC 1 10XJME 09986584 -
Discontinued
[x]
78 1 1/2 40 175 33 (No freezing of fluid) +120 -20 - 60 SUS403 (bottom stem) 40 130 180 105 1PC 1 10XJME 09986541 -
Discontinued
[x]
129 3 80 194 46 (No freezing of fluid) -20 to +120 83 SUS403 (bottom stems) 80 149 180 150 1PC 1 10XJME 09986575 -
Discontinued
[x]
93 2 50 177 43 (No freezing of fluid) -20 to +120 66 SUS403 (bottom stems) 50 132 180 120 1PC 1 10XJME 09986557 -
Discontinued
[x]
184 5 125 248.5 56 (No freezing of fluid) -20 to +120 122 SUS403 (bottom stems) 125 194.5 230 210 1PC 1 10XJME 09986593 -
Discontinued
[x]
118 2-1/2 65 186 46 (No freezing of fluid) -20 to +120 74 SUS403 (bottom stems) 65 141 180 140 1PC 1 10XJME 09986566 -
Discontinued
[x]
214 6 150 261 56 (No freezing of fluid) -20 to +120 135 SUS403 (bottom stems) 150 207 230 240 1PC 1 10XJME 09986602 -
Discontinued
[x]
ADD TO CART

Related Products