Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Aluminum Butterfly Valve

Connection Shape
Wafer
Class
5K/10K
Material (body)
ADC12
Material (stem)
SUS403/SUS410
Material (disk)
SCS14A
Material (O-Rings)
EPDM
Dimensions H3 (mm)
19
Maximum Allowable Pressure (MPa)
0.98
Dimensions H2(mm)
74
Nominal Diameter (A)
65
Opreration
Horizontal gear
Dimensions H1 (mm)
141
Material (Sheet)
EPDM
Dimension D1 (mm)
80
Dimensions C (mm)
5K: 130 10K: 140
Dimensions E (mm)
29
Dimensions D (mm)
118
Dimension F (mm)
28
Dimension L1 (mm)
122
Nominal Diameter (B)
2-1/2
Dimension d (mm)
65
Dimension H (mm)
188
Dimensions L (mm)
46
Operating Temperature Range (deg C)
Over 20 over +120 (No freezing of fluid)
Material
SUS403 (bottom stems)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 G-10XJME 09986636 -
Discontinued
[x]
ADD TO CART

Related Products