Buy more than* S$200* and get FREE SHIPPING

800 Type Stainless Steel Ball Valve, Reduced Bore, UTHM Series

Material (packing)
PTFE
Material (body cap)
SCS14A
Material (body)
SCS14A
Materials (ball sheets)
PTFE
Material (handle)
SUS430
Material (stem)
SUS316 (Cr plating)
Material (gland packing)
PTFE
Material (gasket)
PTFE
Material (ball)
SUS316
Maximum Working Pressure (MPa [kgf/cm2])
5.49[56]
...see all>
Product Options
ADD TO CART
Class Dimensions D (mm) Nominal Diameter (B) Dimension H (mm) Dimensions L (mm) Operating Temperature Range (deg C) Nominal Diameter (A) Bore Diameter (phi mm) Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Class Dimensions D (mm) Nominal Diameter (B) Dimension H (mm) Dimensions L (mm) Operating Temperature Range (deg C) Nominal Diameter (A) Bore Diameter (phi mm) Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
800Type 150 1 1/2 79 108 -29 to +200 40 32 - 1PC 1 UTHM 09986733 159.99 SGD
Shipped after 2018-04-27
800Type 100 1/2 49 60 -29 to +200 - - - 1PC 1 UTHM 09986697 51.99 SGD
In stock
800-inch 100 2014/03/04 54 70 -29 - +200 20 15 Screwed type 1PC 1 UTHM 09986706 61.99 SGD
In stock
800Type 130 1 1/4 68 95 -29 to +200 32 25 - 1PC 1 UTHM 09986724 129.99 SGD
Shipped after 2018-04-27
800Type 150 2 85 124 -29 to +200 50 40 - 1PC 1 UTHM 09986742 229.99 SGD
Shipped after 2018-04-27
800Type 130 1 64 80 -29 to +200 25 20 Screwed type 1PC 1 UTHM 09986715 84.99 SGD
In stock
ADD TO CART

Related Products