Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Cutting wheels for stone

3.67 (3)
Caution
Fit the grinder wheel cover.Do not use the whetstone side. Use protective goggles and mask. Beware of moisture, and exposure to water. Store on flat surface.
Purpose
Stone and glass
Reinforcement Net
1 sheet
Abrasive Grain
GC
Outer Diameter (phi mm)
100
Maximum Peripheral Velocity (m/min)
80
Usage Tool
Disc grinder
Hardness
M
Hole Diameter (phi mm)
15
Thickness (mm)
2
Grain Size
36
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 303608 09955041 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Brick incision
3
From Japan
On 2015-09-15 17:24:20
Sharpness is fine, but teeth are reduced. I do not know because I use it for the first time
This review is about item#09955041.
Lightweight block
5
From Japan
On 2014-05-07 21:41:46
I thought it would break soon because the price was cheap but I was able to use it enough. I think that it is a good product.
This review is about item#09955041.
Stone cutting
3
From Japan
On 2012-12-14 20:44:58
I can not order because there is no description of hardness and particle size.
This review is about item#09955041.

Related Products