Buy more than* S$200* and get FREE SHIPPING

Whetstone for stainless steel

5.00 (1)
Caution
Fit the grinder wheel cover.Do not use the whetstone side. Use protective goggles and mask. Beware of moisture, and exposure to water. Store on flat surface.
Purpose
Stainless steel, alloy steel
Reinforcement Net
One sheet
Abrasive Grain
WA
Outer Diameter (phi mm)
100
Maximum Peripheral Velocity (m/min)
80
Usage Tool
Disc Grinder
Hardness
M
Hole Diameter (phi mm)
15
Thickness (mm)
2
Grain Size
36
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 303619 09955057 2.41 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Work thickness is scraping the thin blade
5
From Japan
On 2013-06-27 15:59:47
Very convenient can be used to place a narrow thin thickness
This review is about item#09955057.

Related Products