Buy more than* S$200* and get FREE SHIPPING

For aluminium cutting wheel

4.00 (2)
Caution
Fit the grinder wheel cover.Do not use the whetstone side. Use protective goggles and mask. Beware of moisture, and exposure to water. Store on flat surface.
Purpose
Aluminium, brass, gunmetal
Reinforcement Net
1 sheet
Abrasive Grain
C
Outer Diameter (phi mm)
100
Maximum Peripheral Velocity (m/min)
80
Usage Tool
Disc grinder
Hardness
P
Hole Diameter (phi mm)
15
Thickness (mm)
2
Grain Size
36
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 303620 09955066 2.38 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Cutting work of aluminum
3
From Japan
On 2014-07-01 21:10:27
We use as scraping the aluminum and ABS resin. Decrease is a great fast, but I wonder if you will do such things. On hard to cut and use for cutting work, because disappears very quickly, it is to cut without lazy it would be better to buy a grinding wheel for cutting ^^; Sharpness in the cutting operation is not perfect. Also shaved crispy in 8 mm thick aluminum plate. If you cut the aluminum, such as such feel that is less arrived stickiness than cut in the grinding wheel for stainless steel. (It might be just mind to) Since it is not bad to COSPA basis, it will buy in the future.
This review is about item#09955066.
General cutting
5
From Japan
On 2014-05-15 14:00:09
Since consumables price priority
This review is about item#09955066.

Related Products