Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

For cutting iron 10 blades

4.22 (9)
Abrasive Grain
A
Outer Diameter (phi mm)
100
Maximum Peripheral Velocity (m/min)
80
Usage Tool
Disc grinder
Hardness
S
Hole Diameter (phi mm)
15
Thickness (mm)
2.2
Grain Size
46
Caution
Fit the grinder wheel cover. Do not use on the whetstone side. Use protective goggles and mask. Beware of moisture, and exposure to water. Store on flat surface.
Specification
1 sheet reinforced
Application
General steel
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(10Sheet) 1 301399 09955075 12.85 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 3
3 star 0
2 star 0
1 star 1
Review Rating: 4.22
9 Customer Reviews
The reviews are automatic translation.
Cutting of pipe
4
From Japan
On 2016-03-14 18:37:12
Inexpensive and satisfaction
This review is about item#09955075.
Various cutting, polishing
5
From Japan
On 2015-11-11 23:34:45
Reasonable, we are also satisfied with the product.
This review is about item#09955075.
Cutting
5
From Japan
On 2015-09-08 09:52:27
It can be used normally
This review is about item#09955075.
Cutting of single tube pipe and iron plate
5
From Japan
On 2014-10-28 13:05:15
Price is happy because your affordable.
This review is about item#09955075.
Cut-out of the angle frame
1
From Japan
On 2014-09-04 22:41:24
I purchased are attracted to the goodness of the evaluation of the price and reviews, Just cut the target of angle steel (4mm thick) is red with fever, not Ika bite teeth. Spark is small and since the feeling that is slipping, the line can not be maintained. Growth burnt in the heating the burr is terrible. Since the scribe line becomes unreadable burnt, it can not be crafted. On the other hand the grinding wheel is not reduced at all, what about how it's a good thing Price accordingly is very dissatisfied below. Why, I do not know at all what other people our review was a high evaluation.
This review is about item#09955075.
It was used in iron and steel work
4
From Japan
On 2014-04-10 17:44:21
For the price, I think that it expires. It does not pales so much in blade of brand products.
This review is about item#09955075.
Cutting of thin steel plate
4
From Japan
On 2013-02-21 13:19:24
Thin and steel plates, used to cut the broken shutter. There is no discontent in the feeling of use. Wear condition of the grinding wheel is also I think that it is economical because it is good. This would be OK if thin.
This review is about item#09955075.
It does not use yet. . .
5
From Japan
On 2012-12-05 12:48:33
Since the cutting grindstone of attached to the Thunder is a cut of what was little, I am cheap I am grateful.
This review is about item#09955075.
Metal processing, cutting
5
From Japan
On 2012-10-22 09:51:17
May have, I think that well off.
This review is about item#09955075.

Related Products