Buy more than* S$200* and get FREE SHIPPING

CUTTING GRINDING WHEEL FOR PRO FRP

4.80 (5)
Caution
Fit the grinder wheel cover.Do not use the whetstone side. Use protective goggles and mask. Beware of moisture, and exposure to water. Store on flat surface.
Abrasive Grain
C
Outer Diameter (phi mm)
100
Maximum Peripheral Velocity (m/min)
80
Usage Tool
Disc grinder
Hardness
-
Hole Diameter (phi mm)
15
Thickness (mm)
1P
Grain Size
60
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 301219 09955111 3.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
FRP cutting work
5
From Japan
On 2017-12-18 15:27:09
I was very satisfied with the cost performance as well as the reduction in cutting edge.
This review is about item#9955111.
Dismantling of cooling tower
5
From Japan
On 2017-08-22 15:50:14
It was more dangerous to cut than dust.
This review is about item#9955111.
FRP disconnection
5
From Japan
On 2016-03-23 19:57:38
The sharpness is good.
This review is about item#09955111.
Frp cutting of plate
5
From Japan
On 2015-05-18 15:03:55
I want you to have a sharpness longer. I want you to make the thickness thinner. It is very nice to be straight.
This review is about item#09955111.
Cutting of FRP molded parts
4
From Japan
On 2014-03-25 16:36:41
It is much sharper than metal one. However, since the side of the grinding wheel can be cut considerably, it is easy for the grinding stone to escape from the injured line in cutting with free hand.
This review is about item#09955111.

Related Products