Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Cutting Wheel

4.00 (2)
Caution
* Fit the grinder wheel cover. Do not use on the whetstone side.
Use protective goggles and mask. Beware of moisture, and exposure to water. Store on flat surface.
Purpose
Stone and glass
Abrasive Grain
GC
Outer Diameter (phi mm)
105
Maximum Peripheral Velocity (m/min)
80
Usage Tool
Disk grinder
Hardness
M
Hole Diameter (phi mm)
15
Thickness (mm)
2.3
Grain Size
36
Caution
Fit the grinder wheel cover. Do not use on the whetstone side. Use protective goggles and mask. Beware of moisture, and exposure to water. Store on flat surface.
Application
Stone and glass
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 301695 09955136 3.21 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Cutting of the glass plate
3
From Japan
On 2015-09-03 19:12:39
Although I bought this thing can work to cut the glass plate just a little bit did not cut well.
This review is about item#09955136.
Cutting of concrete
5
From Japan
On 2014-01-09 17:38:12
We are satisfied.
This review is about item#09955136.

Related Products