Buy more than* S$200* and get FREE SHIPPING

Cutting Wheel

3.33 (3)
Caution
Fit the grinder wheel cover. Do not use on the whetstone side. Use protective goggles and mask. Beware of moisture, and exposure to water. Store on flat surface.
Purpose
Aluminium, brass, gunmetal
Abrasive Grain
C
Outer Diameter (phi mm)
105
Maximum Peripheral Velocity (m/min)
80
Usage Tool
Disk grinder
Hardness
P
Hole Diameter (phi mm)
15
Thickness (mm)
2.3
Grain Size
36
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 301684 09955145 3.21 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 3.33
3 Customer Reviews
The reviews are automatic translation.
Cutting of aluminum plate
1
From Japan
On 2017-01-20 14:50:18
I bought it thought that I wanted to use it for cutting aluminum plate, but abandoned because the grinding stone was thick and the cut face was dirty, I could not cut it straight. Eventually it was a plasma cut. The fine one, the golden egg is cut.
This review is about item#9955145.
Jurassic plate cutting
4
From Japan
On 2015-06-28 21:46:15
It was used for cutting of duralumin 5 mm board. The sharpness is reasonable.
This review is about item#09955145.
Cutting of aluminum pipe
5
From Japan
On 2015-02-17 13:43:52
Up to now it has been cut with multi-use cutting whetstone, so we are comparing it, but it is only written for aluminum, it is cut out and it is much less sticky. I will try to change the grinding stone according to the material without going on later.
This review is about item#09955145.

Related Products