Buy more than* S$200* and get FREE SHIPPING

Cutting Wheel Offset

Caution
Fit the grinder wheel cover. Do not use on the whetstone side. Use protective goggles and mask. Beware of moisture, and exposure to water. Store on flat surface.
Purpose
General steel
Abrasive Grain
A
Outer Diameter (phi mm)
107
Maximum Peripheral Velocity (m/min)
80
Usage Tool
Disk grinder
Hardness
P
Hole Diameter (phi mm)
15
Thickness (mm)
2.3
Grain Size
30
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 301673 09955154 4.99 SGD
Shipped after 2018-01-22
ADD TO CART

Related Products