Buy more than* S$200* and get FREE SHIPPING

Pressure Terminal, Cb TypeSelling In Individual Parts for Breakers

5.00 (2)
Material (terminal)/ Processing
Oxygen free high conductivity copper / tin plating
Compatible Tool
9H-60 REC-60B
...see all>
Product Options
ADD TO CART
Wire Conjugation Range (strand-wire) (mm2) Dimensions d1 (mm) Dimensions d2 (mm) Dimensions B (mm) Dimensions E (mm) Dimensions D (mm) Dimension S (mm) Dimension F (mm) Dimension t (mm) Dimensions L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Wire Conjugation Range (strand-wire) (mm2) Dimensions d1 (mm) Dimensions d2 (mm) Dimensions B (mm) Dimensions E (mm) Dimensions D (mm) Dimension S (mm) Dimension F (mm) Dimension t (mm) Dimensions L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
16.78-26.66 (reference) 7.7 8.4 12.0 11.5 11.5 6.0 13.4 1.8 30.9 1PC 1 CB22-8 09966476 0.99 SGD
Shipped after 2018-05-28
26.66-42.42 (reference) 9.4 6.4 12.5 13.0 13.3 5.5 16.0 1.8 34.5 1PC 1 CB38-S6 09966485 1.99 SGD
Shipped after 2018-05-28
42.42-60.57 (reference) 11.4 8.4 16.0 17.8 15.5 8.0 23.2 1.9 49.0 1PC 1 CB60-8 09966494 2.99 SGD
Shipped after 2018-05-28
42.42-60.57 (reference) 11.4 10.5 16.0 17.8 15.5 8.0 23.2 1.9 49.0 1PC 1 CB60-10 09966503 2.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Connection to circuit breaker
5
From Japan
On 2014-08-13 18:52:50
In the cylinder of the crimping ring, grooves for prevention of detachment of the cable were cut, and we could firmly crimp it.
This review is about item#09966476.
Used for one side of agricultural tractor's battery ground
5
From Japan
On 2013-04-24 20:02:37
It used to be a terminal of earth code immediately! Although it is in a place where you want thickness a bit more as a measure against vibration. I am satisfied!
This review is about item#09966503.

Related Products