Buy more than* S$200* and get FREE SHIPPING

Timing Belt L050 Type

4.00 (4)
Purpose
Used for general industry.
...see all>
Product Options
ADD TO CART
Type Belt Pitch Circumference (mm) Operating Temperature Range (deg C) Pitch (mm) Number of Belt Gears Belt Width (mm) Material Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Belt Pitch Circumference (mm) Operating Temperature Range (deg C) Pitch (mm) Number of Belt Gears Belt Width (mm) Material Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 971.55 -30 to 90 9.525 102 12.7 Gum *[No return] You cannot return this product. For details, see FAQ. 1PC 1 382L050 09997373 27.99 SGD
Shipped after 2018-06-01
- 1333.5 -30 to 90 9.525 140 12.7 Gum *[No return] You cannot return this product. For details, see FAQ. 1PC 1 525L050 09997486 34.99 SGD
Shipped after 2018-05-31
- 1371.6 -30 to 90 9.525 144 12.7 Gum   1PC 1 540L050 09997495 32.99 SGD
Shipped after 2018-05-28
- 857.25 -30 to 90 9.525 90 12.7 Gum   1PC 1 337L050 09997321 23.99 SGD
Shipped after 2018-05-31
- 1066.8 -30 to 90 9.525 112 12.7 Gum   1PC 1 420L050 09997416 32.99 SGD
Shipped after 2018-05-28
- 1295.4 -30 to 90 9.525 136 12.7 Gum   1PC 1 510L050 09997477 30.99 SGD
Shipped after 2018-05-31
- 1390.65 -30 to 90 9.525 146 12.7 Gum *[No return] You cannot return this product. For details, see FAQ. 1PC 1 548L050 09997504 36.99 SGD
Shipped after 2018-06-01
- 1476.38 -30 to 90 9.525 155 12.7 Gum *[No return] You cannot return this product. For details, see FAQ. 1PC 1 581L050 09997513 36.99 SGD
Shipped after 2018-06-01
- 1524 -30 to 90 9.525 160 12.7 Gum *[No return] You cannot return this product. For details, see FAQ. 1PC 1 600L050 09997522 35.99 SGD
Shipped after 2018-05-29
- 1600.2 -30 to 90 9.525 168 12.7 Gum *[No return] You cannot return this product. For details, see FAQ. 1PC 1 630L050 09997531 39.99 SGD
Shipped after 2018-05-29
- 1657.35 -30 to 90 9.525 174 12.7 Gum *[No return] You cannot return this product. For details, see FAQ. 1PC 1 653L050 09997547 39.99 SGD
Shipped after 2018-06-01
- 2371.73 -30 to 90 9.525 249 12.7 Gum *[No return] You cannot return this product. For details, see FAQ. 1PC 1 934L050 09997583 42.99 SGD
Shipped after 2018-05-31
- 3209.93 -30 to 90 9.525 337 12.7 Gum *[No return] You cannot return this product. For details, see FAQ. 1PC 1 1264L050 09997601 56.99 SGD
Shipped after 2018-05-31
- 457.2 -30 to 90 9.525 48 12.7 Gum   1PC 1 180L050 09997154 19.99 SGD
Shipped after 2018-05-31
- 704.85 -30 to 90 9.525 74 12.7 Gum   1PC 1 277L050 09997251 26.99 SGD
Shipped after 2018-05-31
- 800.1 -30 to 90 9.525 84 12.7 Gum   1PC 1 315L050 09997285 22.99 SGD
Shipped after 2018-05-31
- 1009.65 -30 to 90 9.525 106 12.7 Gum *[No return] You cannot return this product. For details, see FAQ. 1PC 1 398L050 09997407 28.99 SGD
Shipped after 2018-05-31
- 1857.38 -30 to 90 9.525 195 12.7 Gum *[No return] You cannot return this product. For details, see FAQ. 1PC 1 731L050 09997574 42.99 SGD
Shipped after 2018-06-01
- 647.7 -30 to 90 9.525 68 12.7 Gum   1PC 1 255L050 09997224 18.99 SGD
Shipped after 2018-05-28
- 1152.53 -30 to 90 9.525 121 12.7 Gum   1PC 1 454L050 09997452 30.99 SGD
Shipped after 2018-05-31
- 276.23 -30 to 90 9.525 29 12.7 Gum   1PC 1 109L050 09997093 16.99 SGD
Shipped after 2018-05-31
- 590.55 -30 to 90 9.525 62 12.7 Gum   1PC 1 232L050 09997206 17.99 SGD
Shipped after 2018-05-28
- 676.28 -30 to 90 9.525 71 12.7 Gum   1PC 1 265L050 09997233 23.99 SGD
Shipped after 2018-05-31
- 809.63 -30 to 90 9.525 85 12.7 Gum *[No return] You cannot return this product. For details, see FAQ. 1PC 1 320L050 09997294 28.99 SGD
Shipped after 2018-05-29
- 847.73 -30 to 90 9.525 89 12.7 Gum   1PC 1 334L050 09997312 28.99 SGD
Shipped after 2018-05-31
- 914.4 -30 to 90 9.525 96 12.7 Gum   1PC 1 360L050 09997346 25.99 SGD
Shipped after 2018-05-31
- 1219.2 -30 to 90 9.525 128 12.7 Gum   1PC 1 480L050 09997461 36.99 SGD
Shipped after 2018-05-28
- 1676.4 -30 to 90 9.525 176 12.7 Gum *[No return] You cannot return this product. For details, see FAQ. 1PC 1 660L050 09997556 41.99 SGD
Shipped after 2018-06-01
- 314.33 -30 to 90 9.525 33 12.7 Gum   1PC 1 124L050 09997102 13.99 SGD
Shipped after 2018-05-28
- 876.3 -30 to 90 9.525 92 12.7 Gum   1PC 1 345L050 09997337 23.99 SGD
Shipped after 2018-05-28
- 990.6 -30 to 90 9.525 104 12.7 Gum   1PC 1 390L050 09997382 25.99 SGD
Shipped after 2018-05-28
- 1771.65 -30 to 90 9.525 186 12.7 Gum *[No return] You cannot return this product. For details, see FAQ. 1PC 1 697L050 09997565 42.99 SGD
Shipped after 2018-05-31
- 438.15 -30 to 90 9.525 46 12.7 Gum   1PC 1 173L050 09997145 20.99 SGD
Shipped after 2018-05-29
- 1000.13 -30 to 90 9.525 105 12.7 Gum   1PC 1 394L050 09997391 26.99 SGD
Shipped after 2018-05-30
- 1085.85 -30 to 90 9.525 114 12.7 Gum   1PC 1 427L050 09997425 31.99 SGD
Shipped after 2018-05-31
- 1104.9 -30 to 90 9.525 116 12.7 Gum *[No return] You cannot return this product. For details, see FAQ. 1PC 1 435L050 09997434 28.99 SGD
Shipped after 2018-05-31
- 1143 -30 to 90 9.525 120 12.7 Gum   1PC 1 450L050 09997443 28.99 SGD
Shipped after 2018-05-28
- 2981.33 -30 to 90 9.525 313 12.7 Gum *[No return] You cannot return this product. For details, see FAQ. 1PC 1 1174L050 09997592 55.99 SGD
Shipped after 2018-05-31
- 552.45 -30 to 90 9.525 58 12.7 Gum   1PC 1 217L050 09997181 19.99 SGD
Shipped after 2018-05-31
- 933.45 -30 to 90 9.525 98 12.7 Gum   1PC 1 367L050 09997355 27.99 SGD
Shipped after 2018-05-29
- - - - - - -   1PC 1 285L050 09997267 19.99 SGD
Shipped after 2018-05-28
- - - - - - -   1PC 1 300L050 09997276 20.99 SGD
Shipped after 2018-05-28
- - - - - - -   1PC 1 322L050 09997303 22.99 SGD
Shipped after 2018-05-28
- - - - - - -   1PC 1 135L050 09997111 13.99 SGD
Shipped after 2018-05-28
L-type 685.8 -30 to 90 9.525 72 12.7 Gum   1PC 1 270L050 09997242 19.99 SGD
Shipped after 2018-05-28
L-type 381 -30 - 90 9.525 40 12.7 Rubber   1PC 1 150L050 09997127 13.99 SGD
Shipped after 2018-05-28
L-type 419.1 -30 - 90 9.525 44 12.7 Rubber   1PC 1 165L050 09997136 15.99 SGD
Shipped after 2018-05-28
L-type 476.25 -30 - 90 9.525 50 12.7 Rubber   1PC 1 187L050 09997163 15.99 SGD
Shipped after 2018-05-28
L-type 533.4 -30 - 90 9.525 56 12.7 Rubber   1PC 1 210L050 09997172 16.99 SGD
Shipped after 2018-05-28
L-type 571.5 -30 - 90 9.525 60 12.7 Rubber   1PC 1 225L050 09997197 17.99 SGD
Shipped after 2018-05-28
L-type 609.6 -30 - 90 9.525 64 12.7 Rubber   1PC 1 240L050 09997215 18.99 SGD
Shipped after 2018-05-28
L-type 952.5 -30 - 90 9.525 100 12.7 Rubber   1PC 1 375L050 09997364 26.99 SGD
Shipped after 2018-05-31
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
Machine maintenance
5
From Japan
On 2016-08-11 21:08:13
It was convenient to buy easily. It can be used without problems.
This review is about item#9997172.
For rotation transmission of sawing machine
3
From Japan
On 2016-02-13 17:08:46
It can be used normally, there are no particular improvements.
This review is about item#09997154.
Inspection, for construction
3
From Japan
On 2015-10-17 18:33:39
For replacement
This review is about item#09997224.
Maintenance of lift
5
From Japan
On 2014-06-26 18:39:21
I am saved because it is hard to find a place to sell.
This review is about item#09997197.

Related Products