Buy more than* S$200* and get FREE SHIPPING

Special bit socket hanger set

2.00 (2)
Plug Angle (mm)
9.5(3/8)
Weight (g)
360
Size
T10, 15, 20, 25, 27, 30, 40, 45, 50
Overall Length (mm)
220
Width (mm)
20
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(9PCSet) 1 133-31SB 09955531 129.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 2
1 star 0
Review Rating: 2.00
2 Customer Reviews
The reviews are automatic translation.
Fixed door hinge
2
From Japan
On 2013-03-18 09:42:53
It seems that number 40 has broken as it was used for the hinge part of the door. It may not be useful as a tool.
This review is about item#09955531.
Machine maintenance
2
From Japan
On 2011-12-17 15:18:46
After checking the inside, there was a thing where the tip part was distorted. Please exchanges before confirming whether it can be used. It seems to be made in Japan, but I would like to ask the manufacturer to enhance the inspection system.
This review is about item#09955531.

Related Products