Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Damper Stopper

5.00 (1)
Caution
Color of the product to change without prior notice
Compatible Diameter (mm)
maximum of 13
Weight (g)
115
Height (mm)
64
Width (mm)
43
Material
Aluminum
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 DS-13 09955635 55.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
To the damper of the car bonnet
5
From Japan
On 2018-01-15 22:17:28
I took a picture of what I was using at the car shop and finally found it. It was really good.
This review is about item#9955635.