Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Spot Cutter

5.00 (3)
Feed Angle (mm)
50 to 180
Overall Length (mm)
80
...see all>
Product Options
ADD TO CART
Allowable Number of Rotations (min-1r.p.m) Cutting Edge Diameter (phi mm) Weight (g) Size Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Allowable Number of Rotations (min-1r.p.m) Cutting Edge Diameter (phi mm) Weight (g) Size Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(Cutting edge) 400-1000 8.2 32.7 phi8.2X80 Super VR cobalt material 1PC 1 C-17VR 09955827 229.99 SGD
Shipped after 2018-06-25
(Cutting edge) 500-1200 6.5 21.7 phi6.5X80 Super cobalt VR material 1PC 1 C-15VR 09955811 179.99 SGD
Shipped after 2018-06-26
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Spot peeling
5
From Japan
On 2015-09-09 11:18:42
Although it is cutting indeed, it is good if the price goes down a little more.
This review is about item#09955827.
Automobile sheet metal
5
From Japan
On 2015-03-09 20:08:04
I used it for spot peeling. It messes well and durability is perfect.
This review is about item#09955827.
Cutting of spot welding during exchanging panels etc. in automobile sheet metal
5
From Japan
On 2014-12-01 16:28:01
I bought it with half-truth but it is worth to try! Until now I have tried several high tires for ultrahigh tensile strength steel but it can not compare with the past. I think that the original can be taken even if it is high.
This review is about item#09955827.

Related Products