Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Resin Long Nozzle

5.00 (3)
Connection Port
M14 P=1.0 male screw
Nozzle Outside Diameter (phi mm)
17
Nozzle Length (mm)
140
Discharge Caliber (phi mm)
2x1 hole
Weight (g)
7
Material
Polypropylene
Type
Nozzle
TRUSCO Part Number
292-4510
Compatible
Comatible blow: narrow places and a depth blow
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TLN-140 08209485 7.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Chip sweeping and cleaning of processed goods
5
From Japan
On 2017-05-29 17:22:40
Very light and workable. Even if it hits the product, it will not be scratched so it will be saved.
This review is about item#8209485.
Cleaning parts
5
From Japan
On 2013-09-19 16:22:40
It is handy because it is light because of the material and less fatigue even for long working hours.
This review is about item#08209485.
Machine processing oil etc.
5
From Japan
On 2011-07-11 12:00:08
I can withdraw oil away from the workpiece, the adhesion of oil to the body has decreased, afterwards it is useful to catch kiriko attached to the knife with a nozzle. The air volume of the air can be changed by cutting the tip of the nozzle.
This review is about item#08209485.

Related Products