Buy more than* S$200* and get FREE SHIPPING

Coupler Lightweight Plastic Duster

5.00 (2)
Allowable Temperature (degreeC)
-10 to 60
...see all>
Product Options
ADD TO CART
Weight (g) Nozzle Screw Diameter (inch) Nozzle Diameter Air Connection Port (inch) Nozzle Diameter (phi mm) Fluid Nozzle Length (mm) Connection Method Maximum Working Pressure (MPa) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Nozzle Screw Diameter (inch) Nozzle Diameter Air Connection Port (inch) Nozzle Diameter (phi mm) Fluid Nozzle Length (mm) Connection Method Maximum Working Pressure (MPa) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
112 1/8 - 1/4 1.0x12 - - - 1.0 1PC 1 K-IXS01-CA 09347265 45.99 SGD
Shipped after 2018-01-24
123 1/8 - 1/4 1 to 1.5 - 25 - 1.0 1PC 1 K-IXS01-HCF 09347274 42.99 SGD
Shipped after 2018-01-24
120 - PF1/8 2013/01/04 2 Compressed air 24 Coupler mounting 1 1PC 1 K-IXS01-0 09347222 19.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
During production and demolding work of plaster type, as a duster
5
From Japan
On 2016-08-22 00:42:37
I have used it for about 5 years. I think that it is the more frequently used because it is a job, but I am working well. I trust it and use it.
This review is about item#09347222.
Demolition and Duster
5
From Japan
On 2013-07-17 05:54:06
Purchased this product in place of the inexpensive item you purchased here earlier. Although it is used for about two years, there is no air leakage and is easy to use. If you dare to say, if you hold the lever strongly, the air volume may be over, so please give me more breadth of the function of fine air adjustment by lever.

Related Products